Saisie de commande
Canada
Lien pour commandesContactUsLinkComponent
Brix Hydrometers with Thermometer (°C)

Brix Hydrometers with Thermometer (°C)

0...50 °C, 49...61° brix, 370 mm (14.6"), Hydrometer: 0.1°
Thermometer: 1 °C
  76546-320
Supplier #:  6601TS-6
Brix Hydrometers with Thermometer (°C)
  76546-320
Brix Hydrometers with Thermometer (°C)
Brix Hydrometers with Thermometer (°C)

0...50 °C, 49...61° brix, 370 mm (14.6"), Hydrometer: 0.1°
Thermometer: 1 °C

 
$88.15
 
   
Each
 

Our brix scale hydrometers with °C thermometer are calibrated to show the percentage of sucrose by weight at 20 °C.

  • Calibrated to show percent sucrose by weight
  • Wide variety of brix ranges available
  • Thermometers contain safety blue liquid fill

The Brix scale is based on the following: 1° Brix = 1% sucrose by weight at specified temperature (20 °C).

The thermometer scale is located in the body and features safety blue liquid fill. The thermometers have a range of 0 to 50 °C with 1° subdivisions. A correction scale for conversion of reading to 20 °C is printed opposite of the temperature scale.

 
  • Plage de température:
    0...50 °C
  • Longueur:
    370 mm (14.6")
  • Range:
    49...61° brix
  • Subdivisions:
    Hydrometer: 0.1°
    Thermometer: 1 °C
  • Cat. No.:
    76546-320
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.