Saisie de commande
Canada
Lien pour commandesContactUsLinkComponent
Brix Hydrometers with Thermometer (°C) | Avantor

Brix Hydrometers with Thermometer (°C)

0...50 °C, 0...35° brix, 370 mm (14.6"), Hydrometer: 0.5°
Thermometer: 1 °C
Catalog # 76546-292
Supplier:   Heathrow Scientific
Fournisseur #:  6601TS-10
Brix Hydrometers with Thermometer (°C)
Catalog # 76546-292
Brix Hydrometers with Thermometer (°C)
Brix Hydrometers with Thermometer (°C)

0...50 °C, 0...35° brix, 370 mm (14.6"), Hydrometer: 0.5°
Thermometer: 1 °C

Price
$88.15
Prix promotionnel pour les nouveaux clients
Log in pour la disponibilité
Each
Product Details & Documents

Our brix scale hydrometers with °C thermometer are calibrated to show the percentage of sucrose by weight at 20 °C.

  • Calibrated to show percent sucrose by weight
  • Wide variety of brix ranges available
  • Thermometers contain safety blue liquid fill

The Brix scale is based on the following: 1° Brix = 1% sucrose by weight at specified temperature (20 °C).

The thermometer scale is located in the body and features safety blue liquid fill. The thermometers have a range of 0 to 50 °C with 1° subdivisions. A correction scale for conversion of reading to 20 °C is printed opposite of the temperature scale.

Spécifications
  • Plage de température:
    0...50 °C
  • Longueur:
    370 mm (14.6")
  • Range:
    0...35° brix
  • Subdivisions:
    Hydrometer: 0.5°
    Thermometer: 1 °C