Saisie de commande
Canada
Lien pour commandesContactUsLinkComponent
Brix Hydrometers | Avantor

Brix Hydrometers

15...25° brix, 330 mm (13"), 0.1° Brix
Catalog # 76546-280
Supplier:   Heathrow Scientific
Fournisseur #:  6601-15
Brix Hydrometers
Catalog # 76546-280
Brix Hydrometers
Brix Hydrometers

15...25° brix, 330 mm (13"), 0.1° Brix

Price
$51.64
Prix promotionnel pour les nouveaux clients
Log in pour la disponibilité
Each
Product Details & Documents

These brix scale hydrometers are calibrated to show the percentage of sucrose by weight at 20 °C. The Brix scale is based on the following: 1° Brix = 1% sucrose by weight at specified temperature (20 °C).

  • Calibrated to show percent by weight
  • Wide variety of Brix ranges available

The data of the National Bureau of Standards are used.

Spécifications
  • Longueur:
    330 mm (13")
  • Range:
    15...25° brix
  • Subdivisions:
    0.1° Brix