Saisie de commande
Canada
Lien pour commandesContactUsLinkComponent
Vee Gee Micro Volumetric Flasks | Avantor

Vee Gee Micro Volumetric Flasks

1 ml, #9, ±0.01 ml
Catalog # 76546-126
Supplier:   Heathrow Scientific
Fournisseur #:  2306A-1
Vee Gee Micro Volumetric Flasks
Catalog # 76546-126
Vee Gee Micro Volumetric Flasks
Vee Gee Micro Volumetric Flasks

1 ml, #9, ±0.01 ml

Price
$151.47
Prix promotionnel pour les nouveaux clients
Log in pour la disponibilité
Pack of 6
Product Details & Documents

These micro volumetric flasks feature machine-blown bodies and heavy-beaded, heavy-tubing necks that are tooled for standard taper glass stoppers.

  • Made of premium borosilicate glass with a low coefficient of expansion
  • Designed 'to contain' with a temperature of calibration at 20 °C (68 °F)
  • The graduation line is sharply defined and of uniform width
  • Each flask has a large marking square and includes a glass stopper
  • Features a hexagonal base for added stability

Our flasks are constructed of premium borosilicate glass, ensuring exceptional clarity and resistance to chemical interactions. Each volumetric flask is supplied with a standard taper glass stopper which provides a leakproof seal. This airtight seal not only preserves the integrity of your samples but also enhances the reliability of your volumetric measurements.

Certifications: Meets ASTM E-288 Class A specifications and USP standards for glassware.

Spécifications
  • Capacité:
    1 ml
  • ST Stopper No.:
    #9
  • Tolerance:
    ±0.01 ml
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.