Saisie de commande
Canada
Lien pour commandesContactUsLinkComponent
Hydrometer Jars | Avantor

Hydrometer Jars

500 ml, Without graduation lines, max. hydrometer length 360 mm (14.2")
Catalog # 76546-100
Supplier:   Heathrow Scientific
Fournisseur #:  21050-500
Hydrometer Jars
Catalog # 76546-100
Hydrometer Jars
Hydrometer Jars

500 ml, Without graduation lines, max. hydrometer length 360 mm (14.2")

Price
$28.48
Prix promotionnel pour les nouveaux clients
Log in pour la disponibilité
Each
Product Details & Documents

Hydrometer jars are made of borosilicate glass and feature a beaded rim with a circular base.

  • Available in a variety of capacities

All hydrometer jars are sized properly to eliminate surface tension effects that lead to inaccurate readings. Models 76546-096 have a graduation line at 1000 ml for precise filling and is designed for use as a sedimentation cylinder.

Spécifications
  • Capacité:
    500 ml
  • Désignation:
    Without graduation lines
  • Use With:
    max. hydrometer length 360 mm (14.2")
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.