Saisie de commande
Canada
Lien pour commandesContactUsLinkComponent
Hydrometer Jars | Avantor

Hydrometer Jars

1000 ml, Without graduation lines, max. hydrometer length 400 mm (15.7")
Catalog # 76546-094
Supplier:   Heathrow Scientific
Fournisseur #:  21050-1000
Hydrometer Jars
Catalog # 76546-094
Hydrometer Jars
Hydrometer Jars

1000 ml, Without graduation lines, max. hydrometer length 400 mm (15.7")

Price
$46.83
Prix promotionnel pour les nouveaux clients
Log in pour la disponibilité
Each
Product Details & Documents

Hydrometer jars are made of borosilicate glass and feature a beaded rim with a circular base.

  • Available in a variety of capacities

All hydrometer jars are sized properly to eliminate surface tension effects that lead to inaccurate readings. Models 76546-096 have a graduation line at 1000 ml for precise filling and is designed for use as a sedimentation cylinder.

Spécifications
  • Capacité:
    1000 ml
  • Désignation:
    Without graduation lines
  • Use With:
    max. hydrometer length 400 mm (15.7")