Hydrometer Jars
100 ml, Without graduation lines, max. hydrometer length 185 mm (7.3")
Catalog # 76546-092
Supplier: Heathrow Scientific
Fournisseur #: 21050-100
Jump to:
Product Details & Documents
Hydrometer jars are made of borosilicate glass and feature a beaded rim with a circular base.
- Available in a variety of capacities
All hydrometer jars are sized properly to eliminate surface tension effects that lead to inaccurate readings. Models 76546-096 have a graduation line at 1000 ml for precise filling and is designed for use as a sedimentation cylinder.
Spécifications
- Capacité:100 ml
- Désignation:Without graduation lines
- Use With:max. hydrometer length 185 mm (7.3")
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



