Saisie de commande
Canada
Lien pour commandesContactUsLinkComponent
 

Digital Brix/Refractive Index Refractometers

MDX-101, 33×61×119 mm (1.3×2.4×4.7"), 0.10%, ±0.2%, 0 - 50%
Catalog # 76545-880
Supplier:   Heathrow Scientific
 :  48101
Digital Brix/Refractive Index Refractometers
Catalog # 76545-880
Digital Brix/Refractive Index Refractometers
Digital Brix/Refractive Index Refractometers

MDX-101, 33×61×119 mm (1.3×2.4×4.7"), 0.10%, ±0.2%, 0 - 50%

Price
$685.97
Prix promotionnel pour les nouveaux clients
Log in pour la disponibilité
Each
Product Details & Documents

The MDX-series delivers digital accuracy and high-end features for specific applications. Brix and Refractive Index scales can be used in a wide variety of industries including: food and beverage, industrial, waste-water, aquatics, and many more.

  • Compact and lightweight
  • Removable grip and prism cover for easy cleaning
  • Continuous loop read features (15 reads)
  • Automatic Temperature Control
  • Zero with distilled water
  • 589.3 nm LED
  • Stainless steel prism well
  • °C/°F switchable temperature display
  • 1 year warranty

The MDX-series Digital Brix/Sugar refractometer features IP 65/67 ratings making it ideal for use in the field and in a multitude of environments. Delivering quick, digital accuracy with high-end performance features such as Automatic Temperature Compensation (ATC) and continuous loop average readings.

ATC: Yes (32 to 104 ˚F/0 to 40 °C)

 : IP protection class according to DIN EN 60529: IP 67 (for detecting unit) and IP 65 for remainder.

 : Supplied with digital refractometer, rubber grip and prism cover, hard shell case with protective lining, disposable pipette, battery and user manual.

Spécifications
  • Modèle:
    MDX-101
  • Résolution:
    0.10%
  • Dimensions:
    33×61×119 mm (1.3×2.4×4.7")
  • Accuracy:
    ±0.2%
  • Scale Range:
    0 - 50%