Saisie de commande
Canada
Lien pour commandesContactUsLinkComponent
Purifier® Vertical Clean BenchVertical, 6', Labconco® | Avantor

Purifier® Vertical Clean BenchVertical, 6', Labconco®

Vertical clean bench with analog airflow monitor, 230 V, 6 ft.
Catalog # 76545-622
Irregular Voltage
   Waste Reducing
Supplier:   Labconco
Fournisseur #:  3660623
Purifier® Vertical Clean BenchVertical, 6', Labconco®
Catalog # 76545-622
Supplier:  Labconco
Irregular Voltage
   Waste Reducing
Purifier® Vertical Clean BenchVertical, 6', Labconco®
Purifier® Vertical Clean BenchVertical, 6', Labconco®

Vertical clean bench with analog airflow monitor, 230 V, 6 ft.

Price
$21,890.00
Log in pour la disponibilité
Each
La quantité minimale de commande est de 1
Product Details & Documents

Purifier Vertical Clean Benches direct HEPA-filtered air downward over the work area to provide ISO Class 5 conditions and protect your work from particulate contamination.

Used in pharmacy compounding, plant tissue culture, media plate preparation, electronics inspection, medical device assembly and more.

Certifications: Promotes ISO Class 5 air (formerly Class 100 per Federal Standard 209E)

Informations sur les accessoires: The IV Bar supports intravenous solution bottles and bags. Includes IV bar, mounting hardware, four hangers and instructions for installation.

Spécifications
  • Désignation:
    Vertical clean bench with analog airflow monitor
  • Electrical:
    230 V
  • Width:
    6 ft.
  • Cat. No.:
    76545-622
  • Environmental certification:
    70% Recycled Content
  • Ext. W×D×H:
    182.88×73.66×116.84 cm (72×29×46")
  • Environmentally Preferable:
    Waste Reducing
Accessories

Informations sur le produit

  • Catalog #
    Availability
    Price
  • 6' vertical clean bench IV bar kit, supports intravenous solution bottles and bags, External W×D×H - 81.28×5.08×12.7 cm (32×2×5")
    6' vertical clean bench IV bar kit, supports intravenous solution bottles and bags, External W×D×H - 81.28×5.08×12.7 cm (32×2×5")
    76545-626
    Log in pour la disponibilité
    Each - $966.00

Recommandations

Les recommandations seront personnalisées selon vos préférences d’achat uniquement si vous avez activé "Améliorer mon expérience d’achat" dans la page "Informations personnelles".

Sinon, vous recevrez des recommandations génériques.