Saisie de commande
Canada
Lien pour commandesContactUsLinkComponent
Purifier® Vertical Clean BenchVertical, 6', Labconco®

Purifier® Vertical Clean BenchVertical, 6', Labconco®

Vertical clean bench with UV light, 230 V, 6 ft.
Catalog # 76545-620
Irregular Voltage
   Waste Reducing
Supplier:   Labconco
Supplier #:  3660621
Purifier® Vertical Clean BenchVertical, 6', Labconco®
Catalog # 76545-620
Supplier:  Labconco
Irregular Voltage
   Waste Reducing
Purifier® Vertical Clean BenchVertical, 6', Labconco®
Purifier® Vertical Clean BenchVertical, 6', Labconco®

Vertical clean bench with UV light, 230 V, 6 ft.

Price
21 630,00 $
Log in pour la disponibilité
Each
Minimum order quantity is 1
Product Details & Documents

Purifier Vertical Clean Benches direct HEPA-filtered air downward over the work area to provide ISO Class 5 conditions and protect your work from particulate contamination.

Used in pharmacy compounding, plant tissue culture, media plate preparation, electronics inspection, medical device assembly and more.

Certifications: Promotes ISO Class 5 air (formerly Class 100 per Federal Standard 209E)

Accessories information: The IV Bar supports intravenous solution bottles and bags. Includes IV bar, mounting hardware, four hangers and instructions for installation.

Spécifications
  • Désignation:
    Vertical clean bench with UV light
  • Electrical:
    230 V
  • Width:
    6 ft.
  • Cat. No.:
    76545-620
  • Environmental certification:
    70% Recycled Content
  • Ext. W×D×H:
    182.88×73.66×116.84 cm (72×29×46")
  • Environmentally Preferable:
    Waste Reducing
Accessories

Informations sur le produit

  • Catalog #
    Availability
    Price
  • 6' vertical clean bench IV bar kit, supports intravenous solution bottles and bags, External W×D×H - 81.28×5.08×12.7 cm (32×2×5")
    6' vertical clean bench IV bar kit, supports intravenous solution bottles and bags, External W×D×H - 81.28×5.08×12.7 cm (32×2×5")
    76545-626
    Log in pour la disponibilité
    Each - 966,00 $

Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.