Saisie de commande
Canada
Lien pour commandesContactUsLinkComponent
Remote-Control Diaphragm Liquid Dosing Pumps

Remote-Control Diaphragm Liquid Dosing Pumps

Digital Remote Control Plus Dosing Pump, PVDF head, 0.03 to 20 ml/min, 20 ml/min, 100 - 230 VAC; 50/60 Hz; 0.54 A, 19.1 cm, 15.9 cm, 10.8 cm
Catalog # MFLX78167-05
1 year warranty
CE Compliant
IP65 washdown
Remote-Control Diaphragm Liquid Dosing Pumps
Catalog # MFLX78167-05
Supplier:  
1 year warranty
CE Compliant
IP65 washdown
Remote-Control Diaphragm Liquid Dosing Pumps
Remote-Control Diaphragm Liquid Dosing Pumps

Digital Remote Control Plus Dosing Pump, PVDF head, 0.03 to 20 ml/min, 20 ml/min, 100 - 230 VAC; 50/60 Hz; 0.54 A, 19.1 cm, 15.9 cm, 10.8 cm

Discontinued
Product Details & Documents

Uniformity of discharge ensures low-pulsation transfer process.

  • Quiet, reliable, accurate, and virtually maintenance-free
  • Pumps can run dry continuously without damage
  • Versatile pumps handle flow rates up to 100 ml/min and volumes up to 1000 mL

Simple and intuitive function makes the liquid dosing pump an accurate and reliable solution for your laboratory dosing applications. User-friendly design provides a quiet, dry-running, and self-priming dosing operation. Easy calibration and cycle mode allow for uninterrupted and virtually maintenance-free dosing.

This pump features a PTFE-covered diaphragm and IP65-rated splash protection, making it resistant to chemical attack and adaptable to fluid characteristics.
Unique drive system ensures maximum uniformity of discharge resulting in a low-pulsation transfer process. Pumps feature either local or external control capabilities including start/stop and reset/prime via TTL contact as well as output signal fault alarm. Models available with a RS-232 port for connectivity.

Delivery information: Includes 5-ft (1.5-m) power cord and two 3-ft (1-m) pieces of FEP inlet/outlet tubing (1/8" OD x 1/16" ID) with UNF 1/4"-28 fittings. Models with RS-232 port also include a cable with D-Sub-9 connector.

Specifications
  • Débit maximal:
    20 ml/min
  • Puissance:
    100 - 230 VAC; 50/60 Hz; 0.54 A
  • Désignation:
    Digital Remote Control Plus Dosing Pump, PVDF head, 0.03 to 20 ml/min
  • Hauteur:
    19.1 cm
  • Longueur:
    15.9 cm
  • Width:
    10.8 cm
  • Cat. No.:
    MFLX78167-05
  • Max. pressure:
    5.86 bar (85 psi)
  • Run dry:
    Yes
  • Power cord:
    6-ft power cord with 3-prong U.S. plug
  • Warranty:
    1 year
  • Inlet connection:
    5/16" hose barb
  • Max. temperature:
    80 °C (176 °F)
  • Wetted materials:
    PVDF head, PTFE diaphragm, FFKM valves
  • Suction lift, wet:
    3962 mm of H₂O (156" H₂O)
  • Outlet connection:
    5/16" hose barb
Accessories

Product Information

  • Catalog #
    Availability
    Price
  • In-line Filter 70um PVDF for Dosing Pumps 78167-08 to -10
    In-line Filter 70um PVDF for Dosing Pumps 78167-08 to -10
    MFLX78167-52
    Log in for availability
    Each - $255.00

Product Information

  • Catalog #
    Availability
    Price
  • Connection Tubing FEP 1/4" UNF 1/16" ID x 1/8" OD x 1m, 1 Fitting
    Connection Tubing FEP 1/4" UNF 1/16" ID x 1/8" OD x 1m, 1 Fitting
    MFLX78167-55
    Log in for availability
    Each - $194.00

Product Information

  • Catalog #
    Availability
    Price
  • Connection Tubing FEP 1/4" UNF 1/16" ID x 1/8" OD x 2m, 1 Fitting
    Connection Tubing FEP 1/4" UNF 1/16" ID x 1/8" OD x 2m, 1 Fitting
    MFLX78167-56
    Log in for availability
    Each - $342.00

Product Information

  • Catalog #
    Availability
    Price
  • Chemicals Valve Kit for Dosing Pumps 78167-00 to -10
    Chemicals Valve Kit for Dosing Pumps 78167-00 to -10
    MFLX78167-63
    Log in for availability
    Each - $940.00

Product Information

  • Catalog #
    Availability
    Price
  • In-line Filter 70um PVDF for Dosing Pumps 78167-00 to -07
    In-line Filter 70um PVDF for Dosing Pumps 78167-00 to -07
    MFLX78167-50
    Log in for availability
    Each - $195.00

Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.