Liquid-Solids Separator / Concentrator Units
Liquid/Solids In-Line Separator, 45 to 70 gal./min, Carbon steel, 11.11 cm, 0.3 gal., 45 - 70 gal./min
Catalog # MFLX29995-10
Jump to:
Product Details & Documents
Proven design utilizes centrifugal action to remove and concentrate solids.
- No screens, cartridges or filters to clean or replace
- Backflushing is not required - minimizing the loss of water and process fluids
- Unit has no moving parts - less maintenance down time required
In many processes, removal of solids can extend the usefulness of the process media and protect equipment from fouling and abrasive wear; regulatory benefits also exist in many applications. The basic design requires no electrical power and minimal piping, which makes cost payback on the installation quick.
The unit has a low and consistent pressure loss making process integration easy. Made from carbon steel, it is extremely durable and relatively inexpensive compared to other separation technologies.
Specifications
- Ø:11.11 cm
- Désignation:Liquid/Solids In-Line Separator, 45 to 70 gal./min
- Matière:Carbon steel
- Collection Chamber Capacity:0.3 gal.
- Flow Range:45 - 70 gal./min
- Purging port:3/4" NPT(M)
- Cat. No.:MFLX29995-10
- Max. pressure:10 bar (150 psi)
- Warranty:1 year
- Inlet connection:1-1/2" NPT(M)
- Filter type:Liquid-Solid Separator
- Max. particulate size:0.375"
- Height:76.2 cm (30")
- Pressure loss:12 psi
- Outlet connection:1-1/2" NPT(M)
Accessories
Product Information
- Catalog #Compatible withAvailabilityPrice
- Mounting Bracket Kit for Liquid/Solids In-Line Separators, 1/2" to 3/4" Inlet/OutletMounting Bracket Kit for Liquid/Solids In-Line Separators, 1/2" to 3/4" Inlet/OutletMFLX29995-5029995-00, 29995-02, 29995-04Log in for availabilityEach - $109.00
Product Information
- Catalog #Compatible withAvailabilityPrice
- Mounting Bracket Kit for Liquid/Solids In-Line Separators, 1Mounting Bracket Kit for Liquid/Solids In-Line Separators, 1MFLX29995-5229995-06, 29995-08, 29995-10Log in for availabilityEach - $146.00
Product Information
- Catalog #Compatible withAvailabilityPrice
- Manual Purge Kit for Liquid/Solids In-Line SeparatorsManual Purge Kit for Liquid/Solids In-Line SeparatorsMFLX29995-6029995 series liquid-solid separators/concentratorsLog in for availabilityEach - $182.00
Product Information
- Catalog #Compatible withAvailabilityPrice
- Mounting Bracket Kit for Liquid/Solids In-Line Separators, 2Mounting Bracket Kit for Liquid/Solids In-Line Separators, 2MFLX29995-5429995-12, 29995-14Log in for availabilityEach - $226.00



