Saisie de commande
Canada
Lien pour commandesContactUsLinkComponent
Liquid-Solids Separator / Concentrator Units

Liquid-Solids Separator / Concentrator Units

Liquid/Solids In-Line Separator, 10 to 20 gal./min, Carbon steel, 10.16 cm, 0.3 gal., 10 - 20 gal./min
Catalog # MFLX29995-04
Liquid-Solids Separator / Concentrator Units
Catalog # MFLX29995-04
Supplier:  
Liquid-Solids Separator / Concentrator Units
Liquid-Solids Separator / Concentrator Units

Liquid/Solids In-Line Separator, 10 to 20 gal./min, Carbon steel, 10.16 cm, 0.3 gal., 10 - 20 gal./min

Discontinued
Product Details & Documents

Proven design utilizes centrifugal action to remove and concentrate solids.

  • No screens, cartridges or filters to clean or replace
  • Backflushing is not required - minimizing the loss of water and process fluids
  • Unit has no moving parts - less maintenance down time required

In many processes, removal of solids can extend the usefulness of the process media and protect equipment from fouling and abrasive wear; regulatory benefits also exist in many applications. The basic design requires no electrical power and minimal piping, which makes cost payback on the installation quick.

The unit has a low and consistent pressure loss making process integration easy. Made from carbon steel, it is extremely durable and relatively inexpensive compared to other separation technologies.

Specifications
  • Ø:
    10.16 cm
  • Désignation:
    Liquid/Solids In-Line Separator, 10 to 20 gal./min
  • Matière:
    Carbon steel
  • Collection Chamber Capacity:
    0.3 gal.
  • Flow Range:
    10 - 20 gal./min
  • Purging port:
    3/4" NPT(M)
  • Cat. No.:
    MFLX29995-04
  • Max. pressure:
    10 bar (150 psi)
  • Warranty:
    1 year
  • Inlet connection:
    3/4" NPT(M)
  • Filter type:
    Liquid-Solid Separator
  • Max. particulate size:
    0.25"
  • Height:
    50.8 cm (20")
  • Pressure loss:
    12 psi
  • Outlet connection:
    3/4" NPT(M)
Accessories

Product Information

  • Catalog #
    Compatible with
    Availability
    Price
  • Mounting Bracket Kit for Liquid/Solids In-Line Separators, 1/2" to 3/4" Inlet/Outlet
    Mounting Bracket Kit for Liquid/Solids In-Line Separators, 1/2" to 3/4" Inlet/Outlet
    MFLX29995-50
    29995-00, 29995-02, 29995-04
    Log in for availability
    Each - $109.00

Product Information

  • Catalog #
    Compatible with
    Availability
    Price
  • Mounting Bracket Kit for Liquid/Solids In-Line Separators, 1
    Mounting Bracket Kit for Liquid/Solids In-Line Separators, 1
    MFLX29995-52
    29995-06, 29995-08, 29995-10
    Log in for availability
    Each - $146.00

Product Information

  • Catalog #
    Compatible with
    Availability
    Price
  • Manual Purge Kit for Liquid/Solids In-Line Separators
    Manual Purge Kit for Liquid/Solids In-Line Separators
    MFLX29995-60
    29995 series liquid-solid separators/concentrators
    Log in for availability
    Each - $182.00

Product Information

  • Catalog #
    Compatible with
    Availability
    Price
  • Mounting Bracket Kit for Liquid/Solids In-Line Separators, 2
    Mounting Bracket Kit for Liquid/Solids In-Line Separators, 2
    MFLX29995-54
    29995-12, 29995-14
    Log in for availability
    Each - $226.00