Translucent Snap Caps, Globe Scientific
13 mm, Gray
Catalog # 76538-888
Supplier: Globe Scientific
Fournisseur #: 113143A
Jump to:
Product Details & Documents
These colorful snap-on closures are an effective way to recap blood drawing tubes, glass test tubes and plastic culture tubes.
- Economical way to recap glass tubes, regardless of manufacturer
- Available in seven (7) translucent colors that correspond to Vacutainer® cap colors
- Caps can be written on with indelible ink for easy sample identification
- Prevents spills and evaporation by employing a liquid tight seal
These caps are precision molded from low-density polyethylene (LDPE) and maintain a tight seal during centrifugation, agitation and refrigeration procedures. They are available in bright translucent colors for sample identification purposes. The caps feature a single thumb tab for easy removal and close nesting in tube racks.
Spécifications
- Color:Gray
- For Tube O.D.:13 mm
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



