Saisie de commande
Canada
Lien pour commandesContactUsLinkComponent
Masterflex® I/P® Digital Process Pump Systems

Masterflex® I/P® Digital Process Pump Systems

I/P Stainless Steel Process Pump w/ Easy-Load Head; 650 rpm, IT, 8000 ml/min, 327.2 mm (12.88"), 500.1 mm (19.69"), 282.7 mm (11.13"), 77602-10 (I/P® Easy-Load® pump head), 115/230 VAC; 50/60 Hz; 4.5 A @ 115 V; 2.5 A @ 230 V, 650 rpm, Stainless steel
Catalog # MFLX77964-20-IT
2 year warranty
CE Compliant
IP66 washdown
Supplier #:  77964-20
Masterflex® I/P® Digital Process Pump Systems
Catalog # MFLX77964-20-IT
Supplier:  
2 year warranty
CE Compliant
IP66 washdown
Masterflex® I/P® Digital Process Pump Systems
Masterflex® I/P® Digital Process Pump Systems

I/P Stainless Steel Process Pump w/ Easy-Load Head; 650 rpm, IT, 8000 ml/min, 327.2 mm (12.88"), 500.1 mm (19.69"), 282.7 mm (11.13"), 77602-10 (I/P® Easy-Load® pump head), 115/230 VAC; 50/60 Hz; 4.5 A @ 115 V; 2.5 A @ 230 V, 650 rpm, Stainless steel

Discontinued
Product Details & Documents

Maintenance-free drives built for precision dispensing.

  • Flow rate 0.001 to 8 LPM with included I/P tubing—flow rate depends on drive rpm, pump head, and tubing size
  • Digital interface with graphical LCD shows pump performance and operating mode— continuous run, timed dispense, copy dispense, or volume dispense
  • Remote control available using analog communication—voltage, current and contact closure
  • Select your preferred language from the user-friendly menu for programming and operation
  • Dispense by Volume in ml (0.001 to 9,999 mL), L, or gal; Copy—1 to 9,999 dispense cycles; or Time—time interval of on/off cycles (1 sec to 99 hr, 59 min, 59 sec per cycle)
  • Antidrip function ensures dispensing accuracy
  • Brushless, maintenance-free motor offers ±0.1% speed control accuracy with a 6000 to 1 turndown ratio
  • Rugged housing is NEMA 4X (IP66) rated for washdown
  • Choose models with open head sensor technology for enhanced user safety

These I/P® digital pump systems give you rugged performance and precise digital control. These full featured drives are ideal for fluid transfer, dispensing, and metering applications in laboratory, process, and industrial environments including pharmaceutical, food & beverage, dairy, chemical, manufacturing, and water treatment. The NEMA 4X (IP66) rated housings are completely sealed, easy-to-clean, and resistant to commonly used cleaning and sanitizing solutions.

Precision drives feature a programmable dispense interval that lets you set the delay between dispense cycles for convenient, automated dispensing by time or by volume. Programmed calibration ensures dispense and display accuracy—drive stores one calibration value per tubing size. Program the drive via the simple membrane keypad; keypad lock/unlock feature protects settings. Select tubing size and enter desired flow rate—drive locks in required rpm.

Spécifications
  • Débit maximal:
    8000 ml/min
  • Puissance:
    115/230 VAC; 50/60 Hz; 4.5 A @ 115 V; 2.5 A @ 230 V
  • Désignation:
    I/P Stainless Steel Process Pump w/ Easy-Load Head; 650 rpm
  • Hauteur:
    327.2 mm (12.88")
  • Longueur:
    500.1 mm (19.69")
  • Max. RPM:
    650 rpm
  • Pump Head:
    77602-10 (I/P® Easy-Load® pump head)
  • Width:
    282.7 mm (11.13")
  • Matériau du boîtier:
    Stainless steel
  • Plug Type:
    IT
  • Min. flow rate:
    1 ml/min
  • Min. flow rate per channel:
    1 ml/min
  • Open-head sensor:
    No
  • Cloud connected:
    No
  • Remote I/O:
    0 to 20 mA. 4 to 20 mA. 0 to 10 V. start/stop. direction. and prime via contact closure
  • Digital dispensing:
    Yes
  • Accuracy:
    ±0.1%
  • Drive IP rating:
    IP 66
  • Tubing:
    06434-73, 10-ft (C-FLEX® Ultra, I/P® 73)
  • Duty cycle:
    Continuous
  • Voltage:
    115/230 VAC
  • Drive:
    77420-10 (I/P® Digital Drive)
  • Washdown capable:
    Yes
  • Min. RPM:
    0.1 rpm
  • Warranty:
    2 years
  • No. of channels:
    1
  • Max. flow rate per channel:
    8000 ml/min
  • Reversible motor:
    Yes
  • Control type:
    Variable-Speed Digital
  • Anti-drip:
    Yes
  • No. of rollers:
    3
  • Cat. No.:
    MFLX77964-20-IT
  • Pump series:
    I/P
  • Model:
    77964-20
  • Frequency:
    50/60 Hz
  • Tubing sizes accepted:
    I/P® 26, 73, 82
  • Current:
    4.5 A @ 115 V; 2.5 A @ 230 V
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.