Saisie de commande
Canada
Lien pour commandesContactUsLinkComponent
Masterflex® Ismatec® Microflex Variable-Speed Pump Systems, Avantor® | Avantor

Masterflex® Ismatec® Microflex Variable-Speed Pump Systems, Avantor®

Microflex Compact Single-Channel Pump, 80 rpm, 115/230 V, IT, 11 ml/min, 114 mm (4.5"), 172 mm (6.75"), 134 mm (5.25"), Microflex, 90 - 260 VAC; 50/60 Hz; 0.4 A @ 115 V; 0.25 A @ 230 V, 80 rpm, Painted steel
Catalog # MFLX77122-32-IT
2 year warranty
Fournisseur #:  77122-32
Masterflex® Ismatec® Microflex Variable-Speed Pump Systems, Avantor®
Catalog # MFLX77122-32-IT
Supplier:  
2 year warranty
Masterflex® Ismatec® Microflex Variable-Speed Pump Systems, Avantor®
Masterflex® Ismatec® Microflex Variable-Speed Pump Systems, Avantor®

Microflex Compact Single-Channel Pump, 80 rpm, 115/230 V, IT, 11 ml/min, 114 mm (4.5"), 172 mm (6.75"), 134 mm (5.25"), Microflex, 90 - 260 VAC; 50/60 Hz; 0.4 A @ 115 V; 0.25 A @ 230 V, 80 rpm, Painted steel

Discontinued
Product Details & Documents

Easy-to-use low-flow pumps feature reversible pumping, remote start/stop, and rapid tubing changes.

  • Polyphenylene sulfide (PPS), acetal, and copolyester pump head with four stainless steel (SS) rollers
  • Pumps accept continuous lengths of tubing for a clean, uninterrupted flow path with no fittings.
  • Separate single-turn speed control and cw/off/ccw switch with green LED power indicator—maintain speed setting when you turn pump on/off or reverse direction.
  • Reversible permanent magnet DC motor; purge fluid before or after pumping; pump fluid in either direction.
  • Remote control connections on back of pump; start/stop pump with a contact closure.

These easy-to-use pumps feature reversible pumping, remote control capabilities, and rapid tubing changes. Ideal for consistent fluid delivery in analyzer and other low-flow laboratory pumping applications. The quick-loading Microflex pump head has average fixed occlusion for tubing; no occlusion adjustments required.

Spécifications
  • Débit maximal:
    11 ml/min
  • Puissance:
    90 - 260 VAC; 50/60 Hz; 0.4 A @ 115 V; 0.25 A @ 230 V
  • Désignation:
    Microflex Compact Single-Channel Pump, 80 rpm, 115/230 V
  • Hauteur:
    114 mm (4.5")
  • Longueur:
    172 mm (6.75")
  • Max. RPM:
    80 rpm
  • Pump Head:
    Microflex
  • Width:
    134 mm (5.25")
  • Matériau du boîtier:
    Painted steel
  • Plug Type:
    IT
  • Min. flow rate per channel:
    0.017 ml/min
  • Open-head sensor:
    No
  • Cloud connected:
    No
  • Warranty:
    2 years
  • No. of channels:
    1
  • Remote I/O:
    Start/Stop via Contact Closure
  • Max. flow rate per channel:
    11 ml/min
  • Reversible motor:
    Yes
  • Control type:
    Analog
  • Anti-drip:
    No
  • Digital dispensing:
    No
  • No. of rollers:
    4
  • Cat. No.:
    MFLX77122-32-IT
  • Series:
    Microflex
  • Drive IP rating:
    IP 22
  • Duty cycle:
    Continuous
  • Voltage:
    90 - 260 VAC
  • Model:
    77122-32
  • Frequency:
    50/60 Hz
  • Drive:
    Compact Variable-Speed
  • Tubing sizes accepted:
    Microbore 0.19, 0.25, 0.51, 0.89, 1.14, 1.42, 2.06, 2.79 mm ID
  • Washdown capable:
    No
  • Current:
    0.4 A @ 115 V; 0.25 A @ 230 V
  • Min. RPM:
    13 rpm
Accessories

Informations sur le produit

  • Catalog #
    Tubing Material
    Tubing int.Ø
    Availability
    Price
  • Tygon E-Lab ext tubing, 2.06mm, 100ft
    Tygon E-Lab ext tubing, 2.06mm, 100ft
    MFLX06460-42
    Tygon® E-Lab (E-3603)
    2.06 mm (0.081")
    Log in pour la disponibilité
    Each (100Feet) - $275.00

Informations sur le produit

  • Catalog #
    Tubing Material
    Tubing int.Ø
    Availability
    Price
  • Extension Tubing, peroxide-cured silicone, 1.42 mm ID, 50 ft/pk
    Extension Tubing, peroxide-cured silicone, 1.42 mm ID, 50 ft/pk
    MFLX07625-34
    Peroxide-cured silicone
    1.42 mm (0.056")
    Log in pour la disponibilité
    Each (50Feet) - $241.00

Informations sur le produit

  • Catalog #
    Tubing Material
    Tubing int.Ø
    Availability
    Price
  • Tygon E-Lab ext tubing, 1.42mm, 100ft
    Tygon E-Lab ext tubing, 1.42mm, 100ft
    MFLX06460-34
    Tygon® E-Lab (E-3603)
    1.42 mm (0.056")
    Log in pour la disponibilité
    Each (100Feet) - $275.00

Informations sur le produit

  • Catalog #
    Tubing Material
    Tubing int.Ø
    Availability
    Price
  • Extension Tubing, peroxide-cured silicone, 2.06 mm ID, 50 ft/pk
    Extension Tubing, peroxide-cured silicone, 2.06 mm ID, 50 ft/pk
    MFLX07625-42
    Peroxide-cured silicone
    2.06 mm (0.081")
    Log in pour la disponibilité
    Each (50Feet) - $241.00

Recommandations

Les recommandations seront personnalisées selon vos préférences d’achat uniquement si vous avez activé "Améliorer mon expérience d’achat" dans la page "Informations personnelles".

Sinon, vous recevrez des recommandations génériques.