Masterflex® L/S® Variable Speed Analog Console Pump Systems, Avantor®
L/S Four-Channel Pump System for Microbore Tubing; 1 to 100 rpm, 90-260 V, CH, 140 ml/min, 215.9 mm (8.5"), 349 mm (13.74"), 210.8 mm (8.3"), 07534-04 (L/S® 4-channel pump head), 90 - 260 VAC; 50/60 Hz; 1.8 A @ 115 V; 1.2 A @ 230 V, 100 rpm, ABS plastic and aluminium
Catalog # MFLX77925-10-CH
CE Compliant
ISO9001
: 77925-10
Masterflex® L/S® Variable Speed Analog Console Pump Systems, Avantor®
Catalog # MFLX77925-10-CH
CE Compliant
ISO9001
Jump to:
Discontinued
Product Details & Documents
Don’t lose control of your metering applications—digital display gives you precise control.
- Accurate and repeatable settings with 3-digit LED display of rpm
- Pump fluid in either direction with reversible motor—perfect for purging tubing
- Choose multichannel systems for synchronous flow from all channels
- Maximize processes in a minimal footprint by stacking splash-resistant, IP33-rated drives
- Two ways to control speed, direction, and start/stop—use either the membrane keypad or remote-control capabilities
These L/S® precision variable-speed console drives offer precise ±0.25% speed control for accurate flow regulation. The large LED display and LED indicators confirm motor rpm and motor direction at a glance. The complete pump systems include all you need to start pumping.
Spécifications
- Débit maximal:140 ml/min
- Puissance:90 - 260 VAC; 50/60 Hz; 1.8 A @ 115 V; 1.2 A @ 230 V
- Désignation:L/S Four-Channel Pump System for Microbore Tubing; 1 to 100 rpm, 90-260 V
- Hauteur:215.9 mm (8.5")
- Longueur:349 mm (13.74")
- Max. RPM:100 rpm
- Pump Head:07534-04 (L/S® 4-channel pump head)
- Width:210.8 mm (8.3")
- Matériau du boîtier:ABS plastic and aluminium
- Plug Type:CH
- Min. flow rate:1.4 ml/min
- Min. flow rate per channel:0.35 ml/min
- Open-head sensor:No
- Cloud connected:No
- Remote I/O:4 to 20 mA, 0 to 10 V, start/stop and direction via contact closure
- Digital dispensing:No
- Accuracy:±0.25% (1 rpm at 600 and 300 rpm; 0.1 rpm at 100 rpm)
- Drive IP rating:IP 33
- Tubing:06447-48, 12/pk (Tygon® 2-Stop Tubing Set, 2.79 mm ID, 15 L)"
- Duty cycle:Continuous
- Voltage:90 - 260 VAC
- Drive:07528-30 (L/S® Variable-Speed Digital Drive with Remote I/O, 100 rpm)
- Washdown capable:No
- Min. RPM:1 rpm
- Warranty:2 years
- No. of channels:4
- Max. flow rate per channel:35 ml/min
- Reversible motor:Yes
- Control type:Variable-Speed Digital
- Anti-drip:No
- No. of rollers:3
- Cat. No.:MFLX77925-10-CH
- Pump series:L/S
- Model:77925-10
- Frequency:50/60 Hz
- Tubing sizes accepted:Microbore Two-Stop Tubing Sets
- Current:1.8 A @ 115 V; 1.2 A @ 230 V



