Masterflex® L/S® Precision Process Pump Systems, Avantor®
Digital Precision Process Pump with Open-Head Sensor and Easy-Load II Pump Head (thick wall), 600 rpm, CH, 1700 ml/min, 77200-32 (L/S® Easy-Load® II head with open-head sensor), 90 - 260 VAC; 50/60 Hz; 2.2 / 1.1 A, 600 rpm, Stainless steel
Catalog # MFLX77916-42-CH
Supplier #: 77916-42
Jump to:
Discontinued
Product Details & Documents
Easy-to-use drives offer precise speed control and digital display of rpm—NEMA 4X housings stand up to process and washdown applications.
- Four digit LED display shows motor rpm—confirm speed setting at a glance
- Integrated open-head sensor stops drive motor when pump head is opened
- Reversible motor—purge tubing before or after pumping; pump fluid in either direction
- LED indicators confirm motor direction
- Powerful motors let you stack 2 or 4 pump heads for increased flow rates and for multichannel applications
- Separate speed and power (on/off) control—maintain speed setting while turning pump on/off
- NEMA 4X (IP66) rated housing
- Remote control capabilities via a watertight connector on back of drive
These accurate console drives have powerful motors, speed display, and ±0.25% speed control for precise flow regulation—ideal for metering applications. Remote speed control requires cable assembly 77300-32.
Specifications
- Débit maximal:1700 ml/min
- Puissance:90 - 260 VAC; 50/60 Hz; 2.2 / 1.1 A
- Désignation:Digital Precision Process Pump with Open-Head Sensor and Easy-Load II Pump Head (thick wall), 600 rpm
- Max. RPM:600 rpm
- Pump Head:77200-32 (L/S® Easy-Load® II head with open-head sensor)
- Matériau du boîtier:Stainless steel
- Plug Type:CH
- Min. flow rate:17 ml/min
- Min. flow rate per channel:17 ml/min
- Open-head sensor:Yes
- Cloud connected:No
- Remote I/O:4 to 20 mA, 0 to 10 V, start/stop and direction via contact closure
- Digital dispensing:No
- Accuracy:±0.25% (1 rpm at 600; 0.1 rpm at 100 rpm)
- Drive IP rating:IP 66
- Tubing:06434-24, 10 ft (C-FLEX ULTRA®, L/S® 24 )
- Duty cycle:Continuous
- Voltage:90 - 260 VAC
- Drive:07528-40 (L/S® Precision Process Drive with Open-Head Sensor, 600 rpm)
- Washdown capable:Yes
- Min. RPM:6 rpm
- Warranty:2 years
- No. of channels:1
- Max. flow rate per channel:1700 ml/min
- Reversible motor:Yes
- Control type:Variable-Speed Digital
- Anti-drip:No
- No. of rollers:4
- Cat. No.:MFLX77916-42-CH
- Pump series:L/S
- Model:77916-42
- Frequency:50/60 Hz
- Tubing sizes accepted:L/S® 15, 24, 35, 36
- Current:2.2 / 1.1 A
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



