Masterflex® L/S® Precision Variable-Speed Modular Pump Systems, Avantor®
Product Details & Documents
Place where convenient—ideal for limited spaces, hoods, or isolation chambers.
- Flow rate 0.06 to 3400 ml/min with L/S tubing—flow rate depends on drive rpm and tubing size
- Three digit LED display shows motor rpm — confirm speed setting at a glance
- Reversible motor—purge tubing before or after pumping; pump fluid in either direction
- LED indicators confirm motor direction
- Choose between benchtop controller or washdown wall-mount controller drives
L/S® modular drives feature reversible pumping and allow you the flexibility to separate the motor from the controller. These accurate modular drives have powerful motors, speed display, and ±0.25% speed control for precise flow regulation—ideal for metering applications.
Benchtop controller drives feature a splash-resistant ABS plastic controller housing with IP33 rating and remote control capabilities via a DB9 female connector on back of controller. Wall-mount controller housing is powder-coated aluminum and IP66/NEMA 4X rated for washdown with remote control capabilities via weather-resistant connection on controller.
Spécifications
- Débit maximal:1700 ml/min
- Puissance:90 - 260 VAC; 50/60 Hz; 2.2 A @ 115 V; 1.1 A @ 230 V
- Désignation:L/S Precision Modular Pump w/ Easy-Load II Head; 600 rpm
- Hauteur:114.3 mm (4.5")
- Longueur:338.6 mm (13.33")
- Max. RPM:600 rpm
- Pump Head:77200-62 (L/S® Easy-Load® II pump head)
- Width:111.3 mm (4.38")
- Matériau du boîtier:Painted steel
- Plug Type:CH
- Min. flow rate:17 ml/min
- Min. flow rate per channel:17 ml/min
- Open-head sensor:No
- Cloud connected:No
- Remote I/O:4 to 20 mA. 0 to 10 V. start/stop and direction via contact closure
- Digital dispensing:No
- Accuracy:±0.25%
- Drive IP rating:IP 33
- Tubing:06434-24, 10-ft (C-FLEX® Ultra, L/S® 24)
- Duty cycle:Continuous
- Voltage:90 - 260 VAC
- Drive:07557-00 (L/S® Digital Precision Modular Drive with Remote I/O and Benchtop Controller)
- Washdown capable:No
- Min. RPM:6 rpm
- Warranty:2 years
- No. of channels:1
- Max. flow rate per channel:1700 ml/min
- Reversible motor:Yes
- Control type:Variable-Speed Digital
- Anti-drip:No
- No. of rollers:4
- Cat. No.:MFLX77913-70-CH
- Pump series:L/S
- Model:77913-70
- Frequency:50/60 Hz
- Tubing sizes accepted:L/S® 15, 24, 35, 36
- Current:2.2 A @ 115 V; 1.1 A @ 230 V
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



