Masterflex® L/S® Precision Variable-Speed Modular Pump Systems, Avantor®
L/S Precision Modular Pump w/ Easy-Load 3 Head; 600 rpm, CH, 480 ml/min, 114.3 mm (4.5"), 351.3 mm (13.83"), 111.3 mm (4.38"), 77800-60 (L/S® Easy-Load® 3 pump head), 90 - 260 VAC; 50/60 Hz; 2.2 A @ 115 V; 1.1 A @ 230 V, 600 rpm, Painted steel
Catalog # MFLX77913-60-CH
: 77913-60
Masterflex® L/S® Precision Variable-Speed Modular Pump Systems, Avantor®
Catalog # MFLX77913-60-CH
Jump to:
Discontinued
Product Details & Documents
Place where convenient—ideal for limited spaces, hoods, or isolation chambers.
- Flow rate 0.06 to 3400 ml/min with L/S tubing—flow rate depends on drive rpm and tubing size
- Three digit LED display shows motor rpm — confirm speed setting at a glance
- Reversible motor—purge tubing before or after pumping; pump fluid in either direction
- LED indicators confirm motor direction
- Choose between benchtop controller or washdown wall-mount controller drives
L/S® modular drives feature reversible pumping and allow you the flexibility to separate the motor from the controller. These accurate modular drives have powerful motors, speed display, and ±0.25% speed control for precise flow regulation—ideal for metering applications.
Benchtop controller drives feature a splash-resistant ABS plastic controller housing with IP33 rating and remote control capabilities via a DB9 female connector on back of controller. Wall-mount controller housing is powder-coated aluminum and IP66/NEMA 4X rated for washdown with remote control capabilities via weather-resistant connection on controller.
Spécifications
- Débit maximal:480 ml/min
- Puissance:90 - 260 VAC; 50/60 Hz; 2.2 A @ 115 V; 1.1 A @ 230 V
- Désignation:L/S Precision Modular Pump w/ Easy-Load 3 Head; 600 rpm
- Hauteur:114.3 mm (4.5")
- Longueur:351.3 mm (13.83")
- Max. RPM:600 rpm
- Pump Head:77800-60 (L/S® Easy-Load® 3 pump head)
- Width:111.3 mm (4.38")
- Matériau du boîtier:Painted steel
- Plug Type:CH
- Min. flow rate:4.8 ml/min
- Min. flow rate per channel:4.8 ml/min
- Open-head sensor:No
- Cloud connected:No
- Remote I/O:4 to 20 mA. 0 to 10 V. start/stop and direction via contact closure
- Digital dispensing:No
- Accuracy:±0.25%
- Drive IP rating:IP 33
- Tubing:06434-16, 10-ft (C-FLEX® Ultra, L/S® 16)
- Duty cycle:Continuous
- Voltage:90 - 260 VAC
- Drive:07557-00 (L/S® Digital Precision Modular Drive with Remote I/O and Benchtop Controller)
- Washdown capable:No
- Min. RPM:6 rpm
- Warranty:2 years
- No. of channels:1
- Max. flow rate per channel:480 ml/min
- Reversible motor:Yes
- Control type:Variable-Speed Digital
- Anti-drip:No
- No. of rollers:3
- Cat. No.:MFLX77913-60-CH
- Pump series:L/S
- Model:77913-60
- Frequency:50/60 Hz
- Tubing sizes accepted:L/S® 13, 14, 16, 25, 17, 18
- Current:2.2 A @ 115 V; 1.1 A @ 230 V



