Saisie de commande
Canada
Lien pour commandesContactUsLinkComponent
Masterflex® L/S® Precision Process Pump Systems, Avantor®

Masterflex® L/S® Precision Process Pump Systems, Avantor®

Digital Precision Process Pump with Open-Head Sensor and Easy-Load II Pump Head (thick wall), 600 rpm, 5000, 1700 ml/min, 77200-32 (L/S® Easy-Load® II head with open-head sensor), 90 - 260 VAC; 50/60 Hz; 2.2 / 1.1 A, 600 rpm, Stainless steel
  MFLX77916-42-UK
Supplier #:  77916-42
Masterflex® L/S® Precision Process Pump Systems, Avantor®
  MFLX77916-42-UK
 :  
Masterflex® L/S® Precision Process Pump Systems, Avantor®
Masterflex® L/S® Precision Process Pump Systems, Avantor®

Digital Precision Process Pump with Open-Head Sensor and Easy-Load II Pump Head (thick wall), 600 rpm, 5000, 1700 ml/min, 77200-32 (L/S® Easy-Load® II head with open-head sensor), 90 - 260 VAC; 50/60 Hz; 2.2 / 1.1 A, 600 rpm, Stainless steel

 
 

Easy-to-use drives offer precise speed control and digital display of rpm—NEMA 4X housings stand up to process and washdown applications.

  • Four digit LED display shows motor rpm—confirm speed setting at a glance
  • Integrated open-head sensor stops drive motor when pump head is opened
  • Reversible motor—purge tubing before or after pumping; pump fluid in either direction
  • LED indicators confirm motor direction
  • Powerful motors let you stack 2 or 4 pump heads for increased flow rates and for multichannel applications
  • Separate speed and power (on/off) control—maintain speed setting while turning pump on/off
  • NEMA 4X (IP66) rated housing
  • Remote control capabilities via a watertight connector on back of drive

These accurate console drives have powerful motors, speed display, and ±0.25% speed control for precise flow regulation—ideal for metering applications. Remote speed control requires cable assembly 77300-32.

 
  • Débit maximal:
    1700 ml/min
  • Puissance:
    90 - 260 VAC; 50/60 Hz; 2.2 / 1.1 A
  • Désignation:
    Digital Precision Process Pump with Open-Head Sensor and Easy-Load II Pump Head (thick wall), 600 rpm
  • Max. RPM:
    600 rpm
  • Pump Head:
    77200-32 (L/S® Easy-Load® II head with open-head sensor)
  • Matériau du boîtier:
    Stainless steel
  • Plug Type:
    5000
  • Min. flow rate:
    17 ml/min
  • Min. flow rate per channel:
    17 ml/min
  • Open-head sensor:
    Yes
  • Cloud connected:
    No
  • Remote I/O:
    4 to 20 mA, 0 to 10 V, start/stop and direction via contact closure
  • Digital dispensing:
    No
  • Accuracy:
    ±0.25% (1 rpm at 600; 0.1 rpm at 100 rpm)
  • Drive IP rating:
    IP 66
  • Tubing:
    06434-24, 10 ft (C-FLEX ULTRA®, L/S® 24 )
  • Duty cycle:
    Continuous
  • Voltage:
    90 - 260 VAC
  • Drive:
    07528-40 (L/S® Precision Process Drive with Open-Head Sensor, 600 rpm)
  • Washdown capable:
    Yes
  • Min. RPM:
    6 rpm
  • Warranty:
    2 years
  • No. of channels:
    1
  • Max. flow rate per channel:
    1700 ml/min
  • Reversible motor:
    Yes
  • Control type:
    Variable-Speed Digital
  • Anti-drip:
    No
  • No. of rollers:
    4
  • Cat. No.:
    MFLX77916-42-UK
  • Pump series:
    L/S
  • Model:
    77916-42
  • Frequency:
    50/60 Hz
  • Tubing sizes accepted:
    L/S® 15, 24, 35, 36
  • Current:
    2.2 / 1.1 A