Masterflex® Ismatec® Microflex Variable-Speed Pump Systems, Avantor®
Microflex Compact Single-Channel Pump, 10 rpm, 115/230 V, 5000, 1.65 ml/min, 114 mm (4.5"), 172 mm (6.75"), 134 mm (5.25"), MICF, 90 - 260 VAC; 50/60 Hz; 0.4 A @ 115 V; 0.25 A @ 230 V, 10 rpm, Painted steel
Catalog # MFLX77122-30-UK
2 year warranty
: 77122-30
Masterflex® Ismatec® Microflex Variable-Speed Pump Systems, Avantor®
Catalog # MFLX77122-30-UK
2 year warranty
Jump to:
Product Details & Documents
Easy-to-use low-flow pumps feature reversible pumping, remote start/stop, and rapid tubing changes.
- Polyphenylene sulfide (PPS), acetal, and copolyester pump head with four stainless steel (SS) rollers
- Pumps accept continuous lengths of tubing for a clean, uninterrupted flow path with no fittings.
- Separate single-turn speed control and cw/off/ccw switch with green LED power indicator—maintain speed setting when you turn pump on/off or reverse direction.
- Reversible permanent magnet DC motor; purge fluid before or after pumping; pump fluid in either direction.
- Remote control connections on back of pump; start/stop pump with a contact closure.
These easy-to-use pumps feature reversible pumping, remote control capabilities, and rapid tubing changes. Ideal for consistent fluid delivery in analyzer and other low-flow laboratory pumping applications. The quick-loading Microflex pump head has average fixed occlusion for tubing; no occlusion adjustments required.
Spécifications
- Débit maximal:1.65 ml/min
- Puissance:90 - 260 VAC; 50/60 Hz; 0.4 A @ 115 V; 0.25 A @ 230 V
- Désignation:Microflex Compact Single-Channel Pump, 10 rpm, 115/230 V
- Hauteur:114 mm (4.5")
- Longueur:172 mm (6.75")
- Max. RPM:10 rpm
- Pump Head:MICF
- Width:134 mm (5.25")
- Matériau du boîtier:Painted steel
- Plug Type:5000
- Min. flow rate per channel:0.002 ml/min
- Open-head sensor:No
- Cloud connected:No
- Warranty:2 years
- No. of channels:1
- Remote I/O:Start/Stop via Contact Closure
- Max. flow rate per channel:1.65 ml/min
- Reversible motor:Yes
- Control type:Analog
- Anti-drip:No
- Digital dispensing:No
- No. of rollers:4
- Cat. No.:MFLX77122-30-UK
- Series:MICF
- Drive IP rating:IP 22
- Duty cycle:Continuous
- Voltage:90 - 260 VAC
- Model:77122-30
- Frequency:50/60 Hz
- Drive:Compact Variable-Speed
- Tubing sizes accepted:Microbore 0.19, 0.25, 0.51, 0.89, 1.14, 1.42, 2.06, 2.79 mm ID
- Washdown capable:No
- Current:0.4 A @ 115 V; 0.25 A @ 230 V
- Min. RPM:1,7 rpm
Accessories
Informations sur le produit
- Catalog #Tubing MaterialTubing int.ØAvailabilityPrice
- Tygon E-Lab ext tubing, 2.06mm, 100ftTygon E-Lab ext tubing, 2.06mm, 100ftMFLX06460-42Tygon® E-Lab (E-3603)2.06 mm (0.081")Log in pour la disponibilitéEach (100Feet) - $275.00
Informations sur le produit
- Catalog #Tubing MaterialTubing int.ØAvailabilityPrice
- Extension Tubing, peroxide-cured silicone, 1.42 mm ID, 50 ft/pkExtension Tubing, peroxide-cured silicone, 1.42 mm ID, 50 ft/pkMFLX07625-34Peroxide-cured silicone1.42 mm (0.056")Log in pour la disponibilitéEach (50Feet) - $241.00
Informations sur le produit
- Catalog #Tubing MaterialTubing int.ØAvailabilityPrice
- Tygon E-Lab ext tubing, 1.42mm, 100ftTygon E-Lab ext tubing, 1.42mm, 100ftMFLX06460-34Tygon® E-Lab (E-3603)1.42 mm (0.056")Log in pour la disponibilitéEach (100Feet) - $275.00
Informations sur le produit
- Catalog #Tubing MaterialTubing int.ØAvailabilityPrice
- Extension Tubing, peroxide-cured silicone, 2.06 mm ID, 50 ft/pkExtension Tubing, peroxide-cured silicone, 2.06 mm ID, 50 ft/pkMFLX07625-42Peroxide-cured silicone2.06 mm (0.081")Log in pour la disponibilitéEach (50Feet) - $241.00



