Saisie de commande
Canada
Lien pour commandesContactUsLinkComponent
Masterflex® I/P® Digital Precision Modular Drive Systems, Avantor®

Masterflex® I/P® Digital Precision Modular Drive Systems, Avantor®

I/P Washdown Digital Modular Pump System; 0,1 to 650 rpm, 90 to 260 VAC, IN, 8000 ml/min, 165.6 mm (6.5"), 362 mm (14.25"), 177.8 mm (7"), 77602-10 (I/P® Easy-Load® pump head), 115/230 VAC; 50/60 Hz; 4.5 A @ 115 V; 2.5 A @ 230 V, 650 rpm, Painted aluminium controller; painted steel and aluminium drive
Catalog # MFLX77970-50-IN
2 year warranty
IP66 washdown
Supplier #:  77970-50
Masterflex® I/P® Digital Precision Modular Drive Systems, Avantor®
Catalog # MFLX77970-50-IN
Supplier:  
2 year warranty
IP66 washdown
Masterflex® I/P® Digital Precision Modular Drive Systems, Avantor®
Masterflex® I/P® Digital Precision Modular Drive Systems, Avantor®

I/P Washdown Digital Modular Pump System; 0,1 to 650 rpm, 90 to 260 VAC, IN, 8000 ml/min, 165.6 mm (6.5"), 362 mm (14.25"), 177.8 mm (7"), 77602-10 (I/P® Easy-Load® pump head), 115/230 VAC; 50/60 Hz; 4.5 A @ 115 V; 2.5 A @ 230 V, 650 rpm, Painted aluminium controller; painted steel and aluminium drive

Discontinued
Product Details & Documents

Place motor and controller where convenient with modular design.

  • Flow rate 0.0006 to 26 LPM with I/P tubing—flow rate depends on drive rpm, pump head, number of pump heads, and tubing size
  • Digital interface with graphical LCD shows pump performance and operating mode— continuous run, timed dispense, copy dispense, or volume dispense
  • Remote control available using analog communication—voltage, current and contact closure
  • Select your preferred language from the user-friendly menu for programming and operation
  • Dispense by Volume in ml (0.001 to 9,999 mL), L, or gal; Copy—1 to 9,999 dispense cycles; or Time—time interval of on/off cycles (1 sec to 99 hr, 59 min, 59 sec per cycle)
  • Antidrip function ensures dispensing accuracy
  • Brushless, maintenance-free motor offers ±0.1% speed control accuracy with a 6000 to 1 turndown ratio
  • Reversible motor—purge tubing before or after pumping and pump fluid in either direction
  • Powerful motor lets you stack two pump heads for increased flow rates and for multichannel applications

These I/P® digital pumps give you rugged performance and precise digital control. These full featured drives are ideal for fluid transfer, dispensing, and metering applications in laboratory, process, and industrial environments including pharmaceutical, food & beverage, dairy, chemical, manufacturing, and water treatment.

Precision drives feature a programmable dispense interval that lets you set the delay between dispense cycles for convenient, automated dispensing by time or by volume. Programmed calibration ensures dispense and display accuracy—drive stores one calibration value per tubing size. Program the drive via the simple membrane keypad; keypad lock/unlock feature protects settings. Select tubing size and enter desired flow rate—drive locks in required rpm.

Spécifications
  • Débit maximal:
    8000 ml/min
  • Puissance:
    115/230 VAC; 50/60 Hz; 4.5 A @ 115 V; 2.5 A @ 230 V
  • Désignation:
    I/P Washdown Digital Modular Pump System; 0,1 to 650 rpm, 90 to 260 VAC
  • Hauteur:
    165.6 mm (6.5")
  • Longueur:
    362 mm (14.25")
  • Max. RPM:
    650 rpm
  • Pump Head:
    77602-10 (I/P® Easy-Load® pump head)
  • Width:
    177.8 mm (7")
  • Matériau du boîtier:
    Painted aluminium controller; painted steel and aluminium drive
  • Plug Type:
    IN
  • Min. flow rate:
    1 ml/min
  • Min. flow rate per channel:
    1 ml/min
  • Open-head sensor:
    No
  • Cloud connected:
    No
  • Remote I/O:
    0 to 20 mA, 4 to 20 mA, 0 to 10 V, start/stop, direction, and prime via contact closure
  • Digital dispensing:
    Yes
  • Accuracy:
    ±0.1%
  • Drive IP rating:
    IP 66
  • Tubing:
    06434-73, 10-ft (C-FLEX® Ultra, I/P® 73)
  • Duty cycle:
    Continuous
  • Voltage:
    115/230 VAC
  • Drive:
    07594-10 (I/P® Digital Washdown Modular Drive with Wall-Mount Controller and Remote I/O)
  • Washdown capable:
    Yes
  • Min. RPM:
    0,1 rpm
  • Warranty:
    2 years
  • No. of channels:
    1
  • Max. flow rate per channel:
    8000 ml/min
  • Reversible motor:
    Yes
  • Control type:
    Variable-Speed Digital
  • Anti-drip:
    Yes
  • No. of rollers:
    3
  • Cat. No.:
    MFLX77970-50-IN
  • Pump series:
    I/P
  • Model:
    77970-50
  • Frequency:
    50/60 Hz
  • Tubing sizes accepted:
    I/P® 26, 73, 82
  • Current:
    4.5 A @ 115 V; 2.5 A @ 230 V
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.