Saisie de commande
Canada
Lien pour commandesContactUsLinkComponent
Masterflex® L/S® Analog Variable-Speed Console Drive Systems, Avantor® | Avantor

Masterflex® L/S® Analog Variable-Speed Console Drive Systems, Avantor®

L/S® Analog Variable-Speed Console Drive with Easy-Load® II Pump Head for Precision Tubing; 230 VAC, IN, 480 ml/min, 133.4 mm (5.25"), 256 mm (10.08"), 228.6 mm (9"), 77200-60 (L/S® Easy-Load® II head), 230 VAC; 50/60 Hz; 0.8 A, 600 rpm, Painted steel and ABS plastic
Catalog # MFLX77910-45-IN
2 year warranty
Fournisseur #:  77910-45
Masterflex® L/S® Analog Variable-Speed Console Drive Systems, Avantor®
Catalog # MFLX77910-45-IN
Supplier:  
2 year warranty
Masterflex® L/S® Analog Variable-Speed Console Drive Systems, Avantor®
Masterflex® L/S® Analog Variable-Speed Console Drive Systems, Avantor®

L/S® Analog Variable-Speed Console Drive with Easy-Load® II Pump Head for Precision Tubing; 230 VAC, IN, 480 ml/min, 133.4 mm (5.25"), 256 mm (10.08"), 228.6 mm (9"), 77200-60 (L/S® Easy-Load® II head), 230 VAC; 50/60 Hz; 0.8 A, 600 rpm, Painted steel and ABS plastic

Discontinued
Product Details & Documents

Compact, cost effective pump systems for general fluid transfer applications.

  • Simple operation with single-turn speed control
  • Separate power switch enables you to maintain speed setting when turning drive on/off; front-panel LED indicates power on
  • Reversible motor lets you easily prime/purge tubing and pump in either direction
  • Remote control of start/stop via DB9 connector on back of drive

Choose a convenient, complete system all with one catalog number.

Spécifications
  • Débit maximal:
    480 ml/min
  • Puissance:
    230 VAC; 50/60 Hz; 0.8 A
  • Désignation:
    L/S® Analog Variable-Speed Console Drive with Easy-Load® II Pump Head for Precision Tubing; 230 VAC
  • Hauteur:
    133.4 mm (5.25")
  • Longueur:
    256 mm (10.08")
  • Max. RPM:
    600 rpm
  • Pump Head:
    77200-60 (L/S® Easy-Load® II head)
  • Width:
    228.6 mm (9")
  • Matériau du boîtier:
    Painted steel and ABS plastic
  • Plug Type:
    IN
  • Min. flow rate per channel:
    16 ml/min
  • Open-head sensor:
    No
  • Cloud connected:
    No
  • Remote I/O:
    Start/Stop
  • Digital dispensing:
    No
  • Accuracy:
    ±5%
  • Drive IP rating:
    IP 22
  • Tubing:
    06434-16, 10-ft (C-FLEX® Ultra, L/S® 16)
  • Duty cycle:
    Continuous
  • Voltage:
    230 VAC
  • Drive:
    07555-05 (L/S® Analog Variable-Speed Console Drive)
  • Washdown capable:
    No
  • Min. RPM:
    20 rpm
  • Warranty:
    2 years
  • No. of channels:
    1
  • Max. flow rate per channel:
    480 ml/min
  • Reversible motor:
    Yes
  • Control type:
    Variable-Speed Analog
  • Anti-drip:
    No
  • No. of rollers:
    4
  • Cat. No.:
    MFLX77910-45-IN
  • Pump series:
    L/S
  • Model:
    77910-50
  • Frequency:
    50/60 Hz
  • Tubing sizes accepted:
    L/S® 13, 14, 16, 25, 17, 18
  • Current:
    0.8 A
Accessories

Informations sur le produit

  • Catalog #
    Availability
    Price
  • Footswitch, DB9 male, for use with drives
    Footswitch, DB9 male, for use with drives
    MFLX77595-35
    Log in pour la disponibilité
    Each - $567.00

Informations sur le produit

  • Catalog #
    Availability
    Price
  • Handheld Remote Controller; DB9(M) Connector; 6 ft (1,8 m) Cable
    Handheld Remote Controller; DB9(M) Connector; 6 ft (1,8 m) Cable
    MFLX07528-80
    Log in pour la disponibilité
    Each - $689.00