Saisie de commande
Canada
Lien pour commandesContactUsLinkComponent
 

Masterflex® L/S® Variable Speed Analog Console Pump Systems, Avantor®

L/S Precision Pump System, Easy-Load II Head; 6-600 rpm, 90-260V, DK, 1700 ml/min, 215.9 mm (8.5"), 339.9 mm (13.38"), 210.8 mm (8.3"), 77200-62 (L/S® Easy-Load® II pump head), 90 - 260 VAC; 50/60 Hz; 1.8 A @ 115 V; 1.2 A @ 230 V, 600 rpm, ABS plastic and aluminium
Catalog # MFLX77916-20-DK
CE Compliant
ISO9001
 :  77916-20
Masterflex® L/S® Variable Speed Analog Console Pump Systems, Avantor®
Catalog # MFLX77916-20-DK
Supplier:  
CE Compliant
ISO9001
Masterflex® L/S® Variable Speed Analog Console Pump Systems, Avantor®
Masterflex® L/S® Variable Speed Analog Console Pump Systems, Avantor®

L/S Precision Pump System, Easy-Load II Head; 6-600 rpm, 90-260V, DK, 1700 ml/min, 215.9 mm (8.5"), 339.9 mm (13.38"), 210.8 mm (8.3"), 77200-62 (L/S® Easy-Load® II pump head), 90 - 260 VAC; 50/60 Hz; 1.8 A @ 115 V; 1.2 A @ 230 V, 600 rpm, ABS plastic and aluminium

Discontinued
Product Details & Documents

Don’t lose control of your metering applications—digital display gives you precise control.

  • Accurate and repeatable settings with 3-digit LED display of rpm
  • Pump fluid in either direction with reversible motor—perfect for purging tubing
  • Choose multichannel systems for synchronous flow from all channels
  • Maximize processes in a minimal footprint by stacking splash-resistant, IP33-rated drives
  • Two ways to control speed, direction, and start/stop—use either the membrane keypad or remote-control capabilities

These L/S® precision variable-speed console drives offer precise ±0.25% speed control for accurate flow regulation. The large LED display and LED indicators confirm motor rpm and motor direction at a glance. The complete pump systems include all you need to start pumping.

Spécifications
  • Débit maximal:
    1700 ml/min
  • Puissance:
    90 - 260 VAC; 50/60 Hz; 1.8 A @ 115 V; 1.2 A @ 230 V
  • Désignation:
    L/S Precision Pump System, Easy-Load II Head; 6-600 rpm, 90-260V
  • Hauteur:
    215.9 mm (8.5")
  • Longueur:
    339.9 mm (13.38")
  • Max. RPM:
    600 rpm
  • Pump Head:
    77200-62 (L/S® Easy-Load® II pump head)
  • Width:
    210.8 mm (8.3")
  • Matériau du boîtier:
    ABS plastic and aluminium
  • Plug Type:
    DK
  • Min. flow rate:
    17 ml/min
  • Min. flow rate per channel:
    17 ml/min
  • Open-head sensor:
    No
  • Cloud connected:
    No
  • Remote I/O:
    4 to 20 mA, 0 to 10 V, start/stop and direction via contact closure
  • Digital dispensing:
    No
  • Accuracy:
    ±0.25% (1 rpm at 600 and 300 rpm; 0.1 rpm at 100 rpm)
  • Drive IP rating:
    IP 33
  • Tubing:
    06434-24, 10-ft (C-FLEX® Ultra, L/S® 24)
  • Duty cycle:
    Continuous
  • Voltage:
    90 - 260 VAC
  • Drive:
    07528-10 (L/S® Variable-Speed Digital Drive with Remote I/O, 600 rpm)
  • Washdown capable:
    No
  • Min. RPM:
    6 rpm
  • Warranty:
    2 years
  • No. of channels:
    1
  • Max. flow rate per channel:
    1700 ml/min
  • Reversible motor:
    Yes
  • Control type:
    Variable-Speed Digital
  • Anti-drip:
    No
  • No. of rollers:
    4
  • Cat. No.:
    MFLX77916-20-DK
  • Pump series:
    L/S
  • Model:
    77916-20
  • Frequency:
    50/60 Hz
  • Tubing sizes accepted:
    L/S® 15, 24, 35, 36
  • Current:
    1.8 A @ 115 V; 1.2 A @ 230 V