Masterflex® Variable-Area Spring-Loaded Flowmeter, Direct Reading, Polysulfone Housing, 1 1/2" NPT(F); 30 GPM Air/Water/N2
Catalogue # MFLX32211-18
Fournisseur: VWR International
CSA Certified
À propos de cet article
Perfect low-cost durable process meter.
- Spring-loaded indicator allows inline mounting in any position
- Nonreactive wetted parts are ideal for applications requiring a high level of purity
- Direct reading—has English and metric scales
Spring-loaded, no-float design means these versatile, economical meters do not depend on gravity for accurate readings. Mount in any position in your flow line. Straight pipe runs are not required before or after the flowmeter. Pressure drop is only 4 psi full scale.
Flowmeters feature a knife-edged piston for easy reading which remains visible even through cloudy liquids. Working parts are easily removed for maintenance. Ideal for general water and air applications, including process water and cooling water lines. Flowmeters feature direct reading scales for water in GPM and LPM, as well as for air (at 90 psi) in scfmand SLPM.
- Maximum Flow Rate:30 gal./min
- Accuracy:±5% full-scale
- Description:Inline Air/Water/N2 Flowmeter, 30 gal./min, 1-¹/₂" NPT(F)
- Environmentally Preferable:
- Model:32211-18
- O-Ring material:Viton®
- Pressure drop at max. flow:4 psid
- Max. operating temperature:110 °C (230 °F)
- Repeatability:±5% of reading
- Warranty:1 year
- Cat. no.:MFLX32211-18
- Fitting Material:Brass
- Process Connection:1.5" NPT(F)
- Housing Material:PSF
Frequently Bought Together