Order Entry
Canada
ContactUsLinkComponent
Masterflex® Sanitary Gasket, Buna-N, Flanged, 2" Tri-Clamp®; 10/PK
Catalogue # MFLX30564-46
Fournisseur:  VWR International
undefined
Masterflex® Sanitary Gasket, Buna-N, Flanged, 2" Tri-Clamp®; 10/PK
Catalogue # MFLX30564-46
Fournisseur:  VWR International

À propos de cet article

Hands-free installation for difficult-to-reach locations!

  • Ideal for general-purpose and single-use applications, to connect tubing with rest of system
  • Single-use custom configuration solutions to minimize downtime
  • Material: Buna-N
  • Clamp Size: 2"

With the same benefits as standard sanitary gaskets, these gaskets offer an outer lip to grip the sanitary coupling port—once in place, no need to worry about maintaining the gasket's placement! An especially useful feature for hard-to-reach or vertical clamp joints, using the outer lip speeds assembly and reduces your line's down time.

Available in platinum-cured silicone, EPDM, Buna N and FKM (see material descriptions under standard sanitary fittings for more information).

  • Sanitary clamp size (Port 1):
    2"
  • Connection type:
    Sanitary
  • Description:
    Sanitary Gasket, Buna-N, Flanged, 2" Tri-Clamp®; 10/PK
  • Environmentally Preferable:
  • Warranty:
    1 year
  • Cat. no.:
    MFLX30564-46
  • Fitting Material:
    Buna-N
  • Sanitary Gasket Size:
    2"
Frequently Bought Together