Vikan® Hygienic Wall Bracket, Double Hook Module, Remco
White, 3.27×3.07×1.89"
Catalog # 76528-680
Supplier: Remco Products
Fournisseur #: 10145
Vikan® Hygienic Wall Bracket, Double Hook Module, Remco
Catalog # 76528-680
Supplier: Remco Products
Jump to:
Product Details & Documents
Double hook module is designed for 1-2 cleaning tools that have a hanging hole with a D- or T- shapped handle.
- Can hold products weighing up to 6.61 lbs.
- Polypropylene/polyamide construction
The double hook module is easy to disassemble for cleaning or replacement.
Spécifications
- Color:White
- Dimensions:3.27×3.07×1.89"
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.