Vikan® Hygienic Wall Bracket, Single Hook Module, Remco
Purple, 1.63×3.07×1.89"
Catalog # 76528-642
Supplier: Remco Products
Fournisseur #: 10128
Vikan® Hygienic Wall Bracket, Single Hook Module, Remco
Catalog # 76528-642
Supplier: Remco Products
Jump to:
Product Details & Documents
Single hook module is designed for storing cleaning tools that have a hanging hole.
- Can hold products weighing up to 6.61 lbs.
- Polypropylene/polyamide construction
The hook system is easy to disassemble for cleaning or replacement.
Spécifications
- Color:Purple
- Dimensions:1.63×3.07×1.89"
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.