J&W PoraPLOT Q Columns, Agilent Technologies
GC column, 7" cage, Capillaire, PoraPLOT Q, Fused silica, 10.00 µm, 0.32 mm, 10 m
Catalog # CAAGCP7550
Supplier: AGILENT TECHNOLOGIES, INC (CSD) CA
: CP7550
J&W PoraPLOT Q Columns, Agilent Technologies
Catalog # CAAGCP7550
Supplier: AGILENT TECHNOLOGIES, INC (CSD) CA
Jump to:
Product Details & Documents
A porous polymer PLOT stationary phase for analysis of polar and apolar volatile compounds, and water as an analyte.
- Long-term stability provides repeatable retention times
- Available in Fused Silica and UltiMetal
- Tested with the tightest industry QC specifications for column bleed, sensitivity, and efficiency
- Performance Summary shipped with each column
- Similar phases: Rt-Q BOND, Rt-QPLOT, SupelQ PLOT
Agilent J&W PoraPLOT Q is recommended for column switching systems that analyze polar and apolar volatile compounds. Water elutes as a sharp and quantifiable peak, making retention times of target compounds repeatable, as they are not influenced by water in the sample.
Columns with 7" cage.
Spécifications
- Type de colonne:Capillaire
- Épaisseur du film:10.00 µm
- Ø int.:0.32 mm
- Désignation:GC column, 7" cage
- Longueur:10 m
- Column Hardware:Fused silica
- Phase:PoraPLOT Q



