J&W PoraPLOT Q Columns, Agilent Technologies
GC column, 7" cage, Capillaire, PoraPLOT Q, Fused silica, 8.00 µm, 0.25 mm, 25 m
CAAGCP7549
: CP7549
A porous polymer PLOT stationary phase for analysis of polar and apolar volatile compounds, and water as an analyte.
- Long-term stability provides repeatable retention times
- Available in Fused Silica and UltiMetal
- Tested with the tightest industry QC specifications for column bleed, sensitivity, and efficiency
- Performance Summary shipped with each column
- Similar phases: Rt-Q BOND, Rt-QPLOT, SupelQ PLOT
Agilent J&W PoraPLOT Q is recommended for column switching systems that analyze polar and apolar volatile compounds. Water elutes as a sharp and quantifiable peak, making retention times of target compounds repeatable, as they are not influenced by water in the sample.
Columns with 7" cage.
- Type de colonne:Capillaire
- Épaisseur du film:8.00 µm
- Ø int.:0.25 mm
- Désignation:GC column, 7" cage
- Longueur:25 m
- Column Hardware:Fused silica
- Phase:PoraPLOT Q



