Saisie de commande
Canada
Lien pour commandesContactUsLinkComponent
CrossLab Column Nuts for GC | Avantor

CrossLab Column Nuts for GC

Ferrule, low thermal mass, column Int.Ø up to 250 µm, 0.4 mm, Valcon Polyimide/Graphite, 350 °C
Catalog # CAAG5190-1437
Fournisseur #:  5190-1437
CrossLab Column Nuts for GC
Catalog # CAAG5190-1437
CrossLab Column Nuts for GC
CrossLab Column Nuts for GC

Ferrule, low thermal mass, column Int.Ø up to 250 µm, 0.4 mm, Valcon Polyimide/Graphite, 350 °C

Price
$119.00
Log in pour la disponibilité
Pack of 5
Product Details & Documents

Column nuts come in ¹/₁₆" stainless steel, ¹/₈" and ¹/₄" brass, and new self tightening nuts.

  • No retightening means less wasted time
  • Finger-tight design lets anyone make consistent quality connections without tools
  • Low-torque seal prevents ferrules from sticking or crumbling
  • Lower column bleed prolongs column life

One of the most basic tasks in GC, installing the column, can be challenging. The GC oven is a dark, small space, and column installation uses tiny parts that need to be assembled with precision. Installation of the column into both the inlet and detector must be done properly to get accurate and reproducible results. To facilitate good column installation, Agilent offers a selection of capillary column nuts for GC fittings. The latest innovation, the Self Tightening column nut, prevents leaking and the need to retighten when using graphite/polyimide blend ferrules, which are recommended for use with oxygen sensitive detectors such as ECD or mass spectrometry.

Spécifications
  • Max. temp.:
    350 °C
  • Désignation:
    Ferrule, low thermal mass, column Int.Ø up to 250 µm, 0.4 mm
  • Matière:
    Valcon Polyimide/Graphite
Recommandations

Les recommandations seront personnalisées selon vos préférences d’achat uniquement si vous avez activé "Améliorer mon expérience d’achat" dans la page "Informations personnelles".

Sinon, vous recevrez des recommandations génériques.