InfinityLab Well Plates, Agilent Technologies
96-well plate, PP, 0.19 ml, 22 mm, —, Square
Catalog # CAAG5043-9315
Supplier: AGILENT TECHNOLOGIES, INC (CSD) CA
: 5043-9315
InfinityLab Well Plates, Agilent Technologies
Catalog # CAAG5043-9315
Supplier: AGILENT TECHNOLOGIES, INC (CSD) CA
Jump to:
Product Details & Documents
A comprehensive selection of InfinityLab well plates and sealing mats for the HPLC workflow.
- Ensure a perfect fit between well plates and slitted sealing mats
- Access the right formats to ensure each well plate sampler setup is perfectly equipped for all HPLC applications
- Optimized for high performance in your chromatography workflow
- A large range of well volumes and package quantities provide the flexibility needed to suit your lab size and your needs
- Compliant with worldwide ANSI and SLAS standards
Agilent provides a comprehensive selection of InfinityLab well plates and sealing mats for the HPLC workflow. 96 and 384 plates are available in different well sizes, well shapes, and bottom shapes to best suit your needs for all possible applications.
Choosing the right well plate can help you avoid such pitfalls as missed data points, sample rerun, and a failure to meet project deadlines. Agilent InfinityLab well plates and sealing mats for the HPLC workflow will help to produce the highest quality data for most common screening challenges.
Spécifications
- Well Volume:0.19 ml
- Désignation:96-well plate
- Hauteur:22 mm
- Matière:PP
- Well Shape:Square
- Bottom Style:—
Accessories
Informations sur le produit
- Catalog #AvailabilityPrice
- Glass inserts, 350 µl
Informations sur le produit
- Catalog #AvailabilityPrice
- Cap for 350 µl glass insert



