Saisie de commande
Canada
Lien pour commandesContactUsLinkComponent
Cielo RT-PCR System, Azure Biosystems

Cielo RT-PCR System, Azure Biosystems

Azure Cielo manager, Unlimited software for plate setup, data analysis and remote device control. PC compatible
Catalog # 76519-436
Supplier:   Azure Biosystems
Supplier #:  AIQ100
Cielo RT-PCR System, Azure Biosystems
Catalog # 76519-436
Supplier:  Azure Biosystems
Cielo RT-PCR System, Azure Biosystems
Cielo RT-PCR System, Azure Biosystems

Azure Cielo manager, Unlimited software for plate setup, data analysis and remote device control. PC compatible

Price
$2,426.82
Log in for availability
Each
Minimum order quantity is 1
Product Details & Documents

The Azure Biosystems™ Cielo real-time PCR Systems are designed to offer smart protocols, high quality data, robust durability and an intuitive user experience.

  • Tested durability up to 1000 repeat experiments with 1 year standard warranty
  • Marlow Peltier heating block with 12 gradient temperature zones and 6.0 °C/sec ramp rate
  • 96-well format for semi-skirted or un-skirted plates
  • Fiber optic detection for 16 wells simultaneously
  • 3 or 6 optical channels for multiplexing
  • Sensitivity up to 1 copy of amplified DNA with 10 logs of dynamic range
  • Easily export data via Wi-Fi, ethernet, USB, or LAN with notifications after each completion

Our novel fiber optic detection system allows for enhanced sensitivity and speed. Our 3 or 6 channels let you analyze a variety of commercially availble dyes, already in your workflow. Onboard software operated by a 10.2" touchscreen minimizes footprint and saves you bench space.

Easily connect to your Cielo via Wi-Fi, ethernet, USB, or LAN. Get notified after each completed run and even remotely access protocols and data files.

Emission
Azure Cielo 3: 524 ±12 nm; 565 ±12 nm; 676 ±18.5 nm
Azure Cielo 6: 524 ±12 nm; 565 ±12 nm; 583 ±11 nm; 623 ±12 nm; 676 ±18.5 nm; 711 ±12.5 nm

Excitation
Azure Cielo 3: 475 ±14 nm; 527 ±10 nm; 623 ±12 nm
Azure Cielo 6: 475 ±14 nm; 527 ±10 nm; 537 ±10 nm; 572 ±7.5 nm; 623 ±12 nm; 655 ±7.5 nm

Specifications
  • Désignation:
    Azure Cielo manager
  • Details:
    Unlimited software for plate setup, data analysis and remote device control. PC compatible
Services

Product Information

  • Catalog #
    Details
    Availability
    Price
  • 76423-530
    1-year additional system warranty
    Log in for availability
    Each - $5,372.51

  • 76423-532
    1-year additional system warranty
    Log in for availability
    Each - $6,915.47

  • 76423-528
    Installation of Azure Cielo Real-Time PCR
    Log in for availability
    Each - $2,035.86

Accessories

Product Information

  • Catalog #
    Details
    Availability
    Price
  • Low profile white 96-well plate, 0.1 ml
    Low profile white 96-well plate, 0.1 ml
    76519-444
    Low-profile, white, opaque, semi-skirted, 96-well plate (0.1 ml), Pack of 25
    Log in for availability
    Each - $320.42

Product Information

  • Catalog #
    Details
    Availability
    Price
  • Ultra clear optical sealing sheet
    Ultra clear optical sealing sheet
    76519-446
    Optical, non-piercable seal that can be removed after the qPCR run, Pack of 25
    Log in for availability
    Each - $116.67

Product Information

  • Catalog #
    Details
    Availability
    Price
  • Ultra clear flat 8-cap strip
    Ultra clear flat 8-cap strip
    76519-450
    Optical wide area 8-cap strip. Indented cap prevents 'finger touch' signal interference, Pack of 120
    Log in for availability
    Each - $101.87

Product Information

  • Catalog #
    Details
    Availability
    Price
  • Low profile white thin-wall 8-tube Strip, 0.1 ml
    Low profile white thin-wall 8-tube Strip, 0.1 ml
    76519-448
    Low-profile, white, opaque, 8-tube strips (0.1 ml), Pack of 120
    Log in for availability
    Each - $232.84

Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.