Saisie de commande
Canada
Lien pour commandesContactUsLinkComponent
Desiccators, Vacuum, Clear Base, PP/PC | Avantor

Desiccators, Vacuum, Clear Base, PP/PC

300 mm (12"), 405 mm, 295 mm, 255 mm, 300 mm, 340 mm
Catalog # 470336-390
Fournisseur #:  55217
Desiccators, Vacuum, Clear Base, PP/PC
Catalog # 470336-390
Desiccators, Vacuum, Clear Base, PP/PC
Desiccators, Vacuum, Clear Base, PP/PC

300 mm (12"), 405 mm, 295 mm, 255 mm, 300 mm, 340 mm

Price
$310.80
Log in pour la disponibilité
Each (300mm)
Product Details & Documents

These autoclavable desiccators are made of polypropylene (PP) and polycarbonate (PC).

  • Can hold a vacuum up to 740 mm Hg for 24 hours without any greasing
  • Autoclavable at 120 °C for 15 minutes
  • The transparent PC bottom provides increased viewing clarity
  • An internal groove on the flange holds the silicon rubber O-ring
  • Includes a perforated PP desiccator plate
  • The knurled knob on the top allows easy handling of the dome
  • The top dome, molded in rigid and transparent PC, gives a crystal-clear view of the sample

The PP stopcock has a self-lubricating PTFE plug. The three-way plug opens to create a vacuum, closes to hold a vacuum, and opens again to release a vacuum.

Spécifications
  • Hauteur:
    405 mm
  • Taille:
    300 mm (12")
  • Clearance Above Plate:
    255 mm
  • Flange I.D.:
    300 mm
  • Flange O.D.:
    340 mm
  • Plate Diameter:
    295 mm
Recommandations

Les recommandations seront personnalisées selon vos préférences d’achat uniquement si vous avez activé "Améliorer mon expérience d’achat" dans la page "Informations personnelles".

Sinon, vous recevrez des recommandations génériques.