Saisie de commande
Canada
Lien pour commandesContactUsLinkComponent
Microsart® @filter Membrane Filter Funnels | Avantor

Microsart® @filter Membrane Filter Funnels

Membrane colour | Grid colour: white/no grid, 250 ml, 0.2 µm, 47 mm, Polycarbonate, 48 per pack
Catalog # CA76517-910
Supplier:   Sartorius
Fournisseur #:  16D062507BK
Microsart® @filter Membrane Filter Funnels
Catalog # CA76517-910
Supplier:  Sartorius
Microsart® @filter Membrane Filter Funnels
Microsart® @filter Membrane Filter Funnels

Membrane colour | Grid colour: white/no grid, 250 ml, 0.2 µm, 47 mm, Polycarbonate, 48 per pack

Price
$532.66
Log in pour la disponibilité
Pack of 48
Product Details & Documents

These filter units with PP funnel and base and cellulose nitrate membrane are developed for the detection and enumeration of microorganisms in pharmaceuticals, cosmetics, food, beverages, water and other liquids. All components of the filtration system must comply with international guidelines, such as USP, EP or ISO standards.

  • No liquid remains after filtration, no need for rinsing
  • Click-Fit closure, no risk of leakage
  • Adaptable on Combisart®
  • Transparent funnel material with marked graduations

Microsart® Base 47 mm is the perfect addition to existing Combisart® and Microsart® Combi.jet stainless steel manifolds. The Microsart® funnel dispenser guarantees secure removal of single, sterile Microsart® @filter units.

Capacity 100 ml: graduations at 20, 50 and 100 ml.

Capacity 250 ml: graduations at 50, 100, 200 and 250 ml.

Documents

Spécifications
  • Ø:
    47 mm
  • Taille de pore:
    0.2 µm
  • Capacité:
    250 ml
  • Désignation:
    Membrane colour | Grid colour: white/no grid
  • Packaging:
    48 per pack
  • Membrane:
    Polycarbonate
  • Filtration area:
    13.2 cm²
  • Cat. No.:
    CA76517-910
  • Pre-filter:
    40 mm
Recommandations

Les recommandations seront personnalisées selon vos préférences d’achat uniquement si vous avez activé "Améliorer mon expérience d’achat" dans la page "Informations personnelles".

Sinon, vous recevrez des recommandations génériques.