Saisie de commande
Canada
Lien pour commandesContactUsLinkComponent
 

Microsart® @filter Membrane Filter Funnels

Membrane colour | Grid colour: white/black, 100 ml, 0.45 µm, 47 mm, Cellulose nitrate, 6 bags of 10
Catalog # CA76517-864
Supplier:   Sartorius
 :  16D0110H6BL
Microsart® @filter Membrane Filter Funnels
Catalog # CA76517-864
Supplier:  Sartorius
Microsart® @filter Membrane Filter Funnels
Microsart® @filter Membrane Filter Funnels

Membrane colour | Grid colour: white/black, 100 ml, 0.45 µm, 47 mm, Cellulose nitrate, 6 bags of 10

Price
$442.58
Log in pour la disponibilité
Pack of 60
Product Details & Documents

These filter units with PP funnel and base and cellulose nitrate membrane are developed for the detection and enumeration of microorganisms in pharmaceuticals, cosmetics, food, beverages, water and other liquids. All components of the filtration system must comply with international guidelines, such as USP, EP or ISO standards.

  • No liquid remains after filtration, no need for rinsing
  • Click-Fit closure, no risk of leakage
  • Adaptable on Combisart®
  • Transparent funnel material with marked graduations

Microsart® Base 47 mm is the perfect addition to existing Combisart® and Microsart® Combi.jet stainless steel manifolds. The Microsart® funnel dispenser guarantees secure removal of single, sterile Microsart® @filter units.

Capacity 100 ml: graduations at 20, 50 and 100 ml.

Capacity 250 ml: graduations at 50, 100, 200 and 250 ml.

Spécifications
  • Ø:
    47 mm
  • Taille de pore:
    0.45 µm
  • Capacité:
    100 ml
  • Désignation:
    Membrane colour | Grid colour: white/black
  • Packaging:
    6 bags of 10
  • Membrane:
    Cellulose nitrate
  • Filtration area:
    13.2 cm²
  • Pre-filter:
    40 mm
  • Cat. No.:
    CA76517-864