Microsart® @filter Membrane Filter Funnels
Membrane colour | Grid colour: white/black, 100 ml, 0.45 µm, 47 mm, Cellulose nitrate, 3 trays of 8
Catalog # CA76517-854
Supplier: Sartorius
Supplier #: 16D011006TG
Jump to:
Product Details & Documents
These filter units with PP funnel and base and cellulose nitrate membrane are developed for the detection and enumeration of microorganisms in pharmaceuticals, cosmetics, food, beverages, water and other liquids. All components of the filtration system must comply with international guidelines, such as USP, EP or ISO standards.
- No liquid remains after filtration, no need for rinsing
- Click-Fit closure, no risk of leakage
- Adaptable on Combisart®
- Transparent funnel material with marked graduations
Microsart® Base 47 mm is the perfect addition to existing Combisart® and Microsart® Combi.jet stainless steel manifolds. The Microsart® funnel dispenser guarantees secure removal of single, sterile Microsart® @filter units.
Capacity 100 ml: graduations at 20, 50 and 100 ml.
Capacity 250 ml: graduations at 50, 100, 200 and 250 ml.
Documents
Certificates
Recherche par numéro de lotSpécifications
- Ø:47 mm
- Taille de pore:0.45 µm
- Capacité:100 ml
- Désignation:Membrane colour | Grid colour: white/black
- Packaging:3 trays of 8
- Membrane:Cellulose nitrate
- Filtration area:13.2 cm²
- Cat. No.:CA76517-854
- Pre-filter:40 mm



