Saisie de commande
Canada
Lien pour commandesContactUsLinkComponent
SymLine® FLEX Starter Sets | Avantor

SymLine® FLEX Starter Sets

Pipe extension 1, 600 mm, PEDH-EC
Catalog # 76503-016
Supplier:   SCAT AMERICAS, INC.
Fournisseur #:  106690
SymLine® FLEX Starter Sets
Catalog # 76503-016
SymLine® FLEX Starter Sets
SymLine® FLEX Starter Sets

Pipe extension 1, 600 mm, PEDH-EC

Price
$552.93
Log in pour la disponibilité
Each
Product Details & Documents

The flexible waste disposal system for HPLC workstations. Requiring only a few basic elements, this modular system can be adapted to suit virtually any workplace.

  • Simple installation, with table or wall mounting possible
  • Do-It-Yourself modular system is designed for its suitability for any workplace
  • A minimum of components, with many applications
  • Can be flexibly integrated at any time; react quickly to any changes in the laboratory
  • Whether adding additional workplaces or a reinstallation at another location, the system can be made to fit
  • Anti-static and resistant to solvents
  • Electrically conductive plastic ensures secure grounding/earthing, to avoid danger of ignition

The SymLine® FLEX modular system fits snugly into virtually any HPLC workplace. It now only requires a single waste disposal container. No other awkwardly placed waste containers need be used within the working area. The flexible table installation allows for connections to existing equipment to be made at any desired place. The resultant height then gives the required gradient, leading to a safe downward flow of liquid. Table mounting is possible for various tabletop thicknesses, and the required attachments can be installed at the tabletop without the use of any tools. The pipe system may be lengthened or shortened, according to specific needs. All the pipework is intercompatible and easily interconnected. Central collection point for solvent waste eliminates working area obstructions; liquids are safely collected at one central point.

The resultant height then gives the required gradient, leading to a safe downward flow of liquid. A table mounting is possible for various tabletop thicknesses, and the required attachments can be installed at the tabletop without the use of any tools. The pipe system may be lengthened or shortened, according to specific wishes. All the pipework is intercompatible and easily interconnected.

Ordering information: SymLine FLEX - Starter Set Standard US includes:
1× SymLine Flex Tube
1× Shut-off, angled
1× Exhaust filter M, V3.0, economy package
1× Safety waste cap, S60/61
2x Canister 10 L, S60/61
1× Collecting tray with base insert
1× Grounding cable

Spécifications
  • Désignation:
    Pipe extension 1, 600 mm, PEDH-EC
Recommandations

Les recommandations seront personnalisées selon vos préférences d’achat uniquement si vous avez activé "Améliorer mon expérience d’achat" dans la page "Informations personnelles".

Sinon, vous recevrez des recommandations génériques.