CORIO™ CP Refrigerated/Heating Circulators
Product Details & Documents
CORIO™ CP refrigerated/heating circulator combinations with stainless steel bath tanks for internal or external temperature applications from –50 to +200 °C.
- Infinitely adjustable pressure pump
- Easy to switch between internal and external circulation
- Bright LED display
- USB and RS232 ports
For internal and external temperature applications. High quality stainless steel bath tanks with bath lid and drain tap.
CORIO CP circulators feature a bright LED display button controls. A lever below the display enables simple adjustment between internal and external fluid flow. The USB and RS232 ports facilitate external communication to PC or PLC systems. Pump connections: M16×1 male threads.
To adapt to your individual application there is comprehensive range of accessories.
Certifications: CE, UKCA and DIN 12876-1 Class III.
Ordering information: Each unit is supplied with a pair of 8 and 12 mm hose barbs. Fluid, adapters, tubing sold separately.
Delivery information: Includes CORIO CP immersion circulator, refrigeration unit, mounting bridge, bath tank lid, pair of 8 and 12 mm hose barbs, integrated drain tap.
Spécifications
- Modèle:CP-300F
- Désignation:Refrigerated/heating circulator
- Heating Capacity:1 kW
- Pump Flow Rate:8 - 27 L/min
- Pump Pressure:1.5 - 10.2 psi
- W×L×H:9.4×16.5×26"
- Electrical:100 - 115 V, 50/60 Hz
- Weight:61.1 lbs.
- Bath Capacity:3 - 4 L
- Puissance cryo:300 W (at 20 °C), 270 W (at 0 °C), 80 W (at −20 °C)
Les recommandations seront personnalisées selon vos préférences d’achat uniquement si vous avez activé "Améliorer mon expérience d’achat" dans la page "Informations personnelles".
Sinon, vous recevrez des recommandations génériques.



