Dilution Vials, Caplugs
25.00 ml, PS, Natural, Oui, LDPE, Natural, Bulk pack
Catalog # 76498-840
Supplier: Caplugs
Supplier #: 201-5266-05K
Jump to:
Product Details & Documents
Dilution vials provide accurate hemolysis and distortion-free cell and particle counts.
- Provided in natural color
- One-piece polystyrene design includes rounded seams, a frosted writing area and optically clear parallel sides for optimum light transmission
- Leakproof caps have convenient tabs for easy removal
Vials are available in cases of 5×50 tray packs or in bulk pack of 144.
Specifications
- Avec bouchon:Oui
- Cap Material:LDPE
- Capacité:25.00 ml
- Color:Natural
- Matière:PS
- Packaging:Bulk pack
- Cap Color:Natural
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



