Dilution Vials, Caplugs
25.00 ml, PS, Natural, Oui, LDPE, Natural, 5×50 tray packs
Catalog # 76498-838
Supplier: Caplugs
Fournisseur #: 201-5266-050
Jump to:
Product Details & Documents
Dilution vials provide accurate hemolysis and distortion-free cell and particle counts.
- Provided in natural color
- One-piece polystyrene design includes rounded seams, a frosted writing area and optically clear parallel sides for optimum light transmission
- Leakproof caps have convenient tabs for easy removal
Vials are available in cases of 5×50 tray packs or in bulk pack of 144.
Spécifications
- Avec bouchon:Oui
- Cap Material:LDPE
- Capacité:25.00 ml
- Color:Natural
- Matière:PS
- Packaging:5×50 tray packs
- Cap Color:Natural



