Saisie de commande
Canada
Lien pour commandesContactUsLinkComponent
Disposable Transfer Pipettes | Avantor

Disposable Transfer Pipettes

Disposable transfer pipette, 4 ml, 150 mm
Catalog # 470334-414
Supplier:   GSC International
Fournisseur #:  25009-100
Disposable Transfer Pipettes
Catalog # 470334-414
Supplier:  GSC International
Disposable Transfer Pipettes
Disposable Transfer Pipettes

Disposable transfer pipette, 4 ml, 150 mm

Price
$16.90
Log in pour la disponibilité
Pack of 100 (4ml)
Product Details & Documents

Used in many applications such as urinalysis, wet chemistry, microbiology, hematology, and serology.

  • Small micro-tip
  • Made from LDPE

Ensure a clean, contamination-free experience every time. Whether working in a lab, a medical facility, or an industrial setting, this is an essential tool for STEM professionals.

Spécifications
  • Volume:
    4 ml
  • Désignation:
    Disposable transfer pipette
  • Longueur:
    150 mm