Saisie de commande
Canada
Lien pour commandesContactUsLinkComponent
Constant Climate Chambers, Memmert | Avantor

Constant Climate Chambers, Memmert

HPP410eco climatic test chamber, HPP410ECO, 384 L, 2 (14), 640×500×1200 mm (25.2×19.7×47.2"), 824×655×1720 mm (32.4×25.7×67.7"), 5…70 °C, 115 V
Catalog # 76485-908
Fournisseur #:  HPP410ECO P1
Constant Climate Chambers, Memmert
Catalog # 76485-908
Supplier:  
Constant Climate Chambers, Memmert
Constant Climate Chambers, Memmert

HPP410eco climatic test chamber, HPP410ECO, 384 L, 2 (14), 640×500×1200 mm (25.2×19.7×47.2"), 824×655×1720 mm (32.4×25.7×67.7"), 5…70 °C, 115 V

Discontinued
Product Details & Documents

The HPP eco constant climate chambers are energy efficient, precise and eco-friendly.

  • For temperatures with humidity from 5 up to 70 °C
  • Humidity range 10 to 90% RH
  • Energy-saving Peltier heating/cooling system integrated in the rear
  • Programmable with internal data logging via included AtmoCONTROL Software

These climate chambers are programmable models with Peltier-technology that seamlessly heats and cools, these are are 115 V models with TwinDISPLAY digital controller.

Certifications: Each individual appliance is tested according to the requirements of DIN 12 880: 2007-05 and units are CE marked.

Delivery information: Supplied with 2 stainless steel grid shelves, 2.5 L water tank, operating manual, AtmoCONTROL Software with user manual, calibration certificate, power cord. Other options and accessories are not included and may affect lead time.

Packaging: Ships on pallet.

Spécifications
  • Modèle:
    HPP410ECO
  • Plage de température:
    5…70 °C
  • Volume:
    384 L
  • Désignation:
    HPP410eco climatic test chamber
  • Interior Dimensions:
    640×500×1200 mm (25.2×19.7×47.2")
  • Exterior Dimensions:
    824×655×1720 mm (32.4×25.7×67.7")
  • Electrical:
    115 V
  • No. of Shelves:
    2 (14)
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.