Saisie de commande
Canada
Lien pour commandesContactUsLinkComponent
Eisco LabGlass® Boiling Flasks, Flat Bottom, Interchangeable Joint | Avantor

Eisco LabGlass® Boiling Flasks, Flat Bottom, Interchangeable Joint

100 ml, 19/26
Catalog # 470332-072
Supplier:   Wards
Fournisseur #:  CH0412D
Eisco LabGlass® Boiling Flasks, Flat Bottom, Interchangeable Joint
Catalog # 470332-072
Supplier:  Wards
Eisco LabGlass® Boiling Flasks, Flat Bottom, Interchangeable Joint
Eisco LabGlass® Boiling Flasks, Flat Bottom, Interchangeable Joint

100 ml, 19/26

Price
$14.15
Log in pour la disponibilité
Each
Product Details & Documents

High quality flat bottom boiling flasks with ground, interchangeable joint.

  • Made of high quality borosilicate glass 3.3
  • Interchangeable, ground joint
  • Stopper not included
  • Flat bottom
  • Autoclavable
  • Superior chemical durability
  • Low temperature gradient - can withstand high temperatures and thermal shocks
  • Heat tolerances: Strain point 515 °C; annealing point 565 °C and softening point 820 °C

Eisco manufactures all LabGlass products using state-of-the-art equipment and following the highest standards of quality control. Each product is carefully designed by a team of laboratory professionals and experienced engineers with quality and durability in mind. They are manufactured with only the highest grade, raw materials and according to international quality standards to ensure that they can withstand use in even the toughest laboratory environments.

Spécifications
  • Capacité:
    100 ml
  • Joint Size:
    19/26
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.