Saisie de commande
Canada
Lien pour commandesContactUsLinkComponent
Eisco LabGlass® Pear Shape Boiling Flasks, Interchangable Joint | Avantor

Eisco LabGlass® Pear Shape Boiling Flasks, Interchangable Joint

250 ml, 14/23
Catalog # 470332-022
Supplier:   Wards
Fournisseur #:  CH0406D
Eisco LabGlass® Pear Shape Boiling Flasks, Interchangable Joint
Catalog # 470332-022
Supplier:  Wards
Eisco LabGlass® Pear Shape Boiling Flasks, Interchangable Joint
Eisco LabGlass® Pear Shape Boiling Flasks, Interchangable Joint

250 ml, 14/23

Price
$14.15
Log in pour la disponibilité
Each
Product Details & Documents

High quality pear shapeboiling flasks with ground, interchangable joint.

  • Made of high quality borosilicate glass 3.3
  • Interchangable, ground joint
  • Stopper not included
  • Pear shape design
  • Autoclavable
  • Superior chemical durability
  • Low temperature gradient - can withstand high temperatures and thermal shocks
  • Heat tolerances: Strain point 515 °C; annealing point 565 °C and softening point 820 °C

Eisco manufactures all LabGlass products using state-of-the-art equipment, and following the highest standards of quality control. Each product is carefully designed by a team of laboratory professionals and experienced engineers with quality and durability in mind. They are manufactured with only the highest grade, raw materials and according to international quality standards to ensure that they can withstand use in even the toughest laboratory environments.

Spécifications
  • Capacité:
    250 ml
  • Joint Size:
    14/23
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.