Saisie de commande
Canada
Lien pour commandesContactUsLinkComponent
Eisco LabGlass® Boiling Flasks, Round Bottom, Interchangable Joint | Avantor

Eisco LabGlass® Boiling Flasks, Round Bottom, Interchangable Joint

250 ml, 24/29
Catalog # 470332-000
Supplier:   Wards
Fournisseur #:  CH0404G
Eisco LabGlass® Boiling Flasks, Round Bottom, Interchangable Joint
Catalog # 470332-000
Supplier:  Wards
Eisco LabGlass® Boiling Flasks, Round Bottom, Interchangable Joint
Eisco LabGlass® Boiling Flasks, Round Bottom, Interchangable Joint

250 ml, 24/29

Price
$24.25
Log in pour la disponibilité
Each
Product Details & Documents

High quality round bottom boiling flasks with ground, interchangable joint.

  • Made of high quality borosilicate glass 3.3
  • Interchangable, ground joint
  • Stopper not included
  • Round bottom
  • Autoclavable
  • Superior chemical durability
  • Low temperature gradient - can withstand high temperatures and thermal shocks

Heat tolerances: strain point 515 °C; annealing point 565 °C and softening point 820 °C.

Eisco manufactures all LabGlass products using state-of-the-art equipment, and following the highest standards of quality control. Each product is carefully designed by a team of laboratory professionals and experienced engineers with quality and durability in mind. They are manufactured with only the highest grade, raw materials and according to international quality standards to ensure that they can withstand use in even the toughest laboratory environments.

Spécifications
  • Capacité:
    250 ml
  • Joint Size:
    24/29
Recommandations

Les recommandations seront personnalisées selon vos préférences d’achat uniquement si vous avez activé "Améliorer mon expérience d’achat" dans la page "Informations personnelles".

Sinon, vous recevrez des recommandations génériques.