Cutters, Carbide Insert, Excelta
Cutters, small round head, hard wire, carbide inserts, cleanroom safe, Stainless steel, 112.5 mm (4.5"), 12°
Catalog # 76471-616
Supplier: Excelta
Fournisseur #: 2899EHT-CR
Jump to:
Product Details & Documents
This compound action cutter is ideal for cutting small hard wire.
- Carbide insert cutting edges for tough hard wire
- Compound-Action means less pressure on hands
- Dual leaf springs for ease of use
- Stainless steel shank for corrosion resistants
These multi-purpose medium round hard wire cutters feature stainless steel construction for corrosion resistance and carbide inserts for maximum blade life. Hard wire cutting capacity is 0.010 to 0.020". The grips are soft cushioned foam and have a surface resistivity of 10¹⁰ ohms/sq. Interestingly, the 149AT is a compound-action cutter, which requires much less force to operate.
Spécifications
- Désignation:Cutters, small round head, hard wire, carbide inserts, cleanroom safe
- Matière:Stainless steel
- Curvature:12°
- Overall Length:112.5 mm (4.5")
Recommandations
Les recommandations seront personnalisées selon vos préférences d’achat uniquement si vous avez activé "Améliorer mon expérience d’achat" dans la page "Informations personnelles".
Sinon, vous recevrez des recommandations génériques.



