Small Pliers, Excelta
0.355 W×0.235 D", 4½", Ø 0.020", Round nose
Catalog # 76471-514
Supplier: Excelta
Fournisseur #: 43I
Jump to:
Product Details & Documents
Three star quality small pliers made of carbon steel with flame hardened tips and feature dual leaf springs for smooth action.The grips are soft cushioned foam and are ESD safe.
Spécifications
- Longueur:4½"
- Taille:0.355 W×0.235 D"
- Tip Size:Ø 0.020"
- Tip Style:Round nose



