Cutters, Carbide Insert, Excelta
Cutters, taper head, laser flush cut, carbide insert, short handle, Stainless steel, 112.5 mm (4.5"), 14.25°
Catalog # 76471-388
Jump to:
Discontinued
Product Details & Documents
This compound action cutter is ideal for cutting small hard wire.
- Carbide insert cutting edges for tough hard wire
- Compound-Action means less pressure on hands
- Dual leaf springs for ease of use
- Stainless steel shank for corrosion resistants
These multi-purpose medium round hard wire cutters feature stainless steel construction for corrosion resistance and carbide inserts for maximum blade life. Hard wire cutting capacity is 0.010 to 0.020". The grips are soft cushioned foam and have a surface resistivity of 10¹⁰ ohms/sq. Interestingly, the 149AT is a compound-action cutter, which requires much less force to operate.
Spécifications
- Désignation:Cutters, taper head, laser flush cut, carbide insert, short handle
- Matière:Stainless steel
- Curvature:14.25°
- Overall Length:112.5 mm (4.5")
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



